Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneakers Ls417 Black / Red

4.67 (6)
Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
600
Material (Sole)
EVA + Rubber
Material (Skin)
Artificial leather + mesh
Standard
JSAA B species anti-slip performance (ward min4) certified product
Color
Black / Red
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 LS417 11651492 64.99 SGD
Shipped after 2018-05-08
25.5 1Pair 1 LS417 11651517 56.99 SGD
In stock
27 1Pair 1 LS417 11651544 56.99 SGD
In stock
29 1Pair 1 LS417 11651578 60.99 SGD
Shipped after 2018-05-08
28 1Pair 1 LS417 11651562 60.99 SGD
In stock
24 1Pair 1 LS417 11651483 56.99 SGD
In stock
25 1Pair 1 LS417 11651508 56.99 SGD
In stock
26.5 1Pair 1 LS417 11651535 55.99 SGD
In stock
26 1Pair 1 LS417 11651526 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance, loading, etc.
4
From Japan
On 2018-02-08 18:11:42
It is light and there is no sense of pressure. May I use the grip, but is it even better if the bottom is thicker? What?
This review is about item#11651535.
To price
5
From Japan
On 2016-12-22 00:33:15
It is likely to last long. I was looking for a Velcro stuff, but it did not have good design and made this product. It is smooth even when you take off when you wear, it will not be staggered even while walking.
This review is about item#11651517.
Electric Construction
4
From Japan
On 2016-12-11 08:20:54
Very light and comfortable, I am satisfied. I'm going to use it ahead and want to go.
This review is about item#11651535.
Port handling
5
From Japan
On 2016-04-19 16:05:29
Simon durability is outstanding for drift. Better red is more flashy and embarrassing if you can choose the color.
This review is about item#11651562.
Car maintenance
5
From Japan
On 2016-03-24 21:02:15
I always used leather safety shoes, but recently changed to sneaker type. Before buying this item, I used "Mandom Safety Lite # 767" and replaced it because my shoe sole wears off. Even Mandom and Simon's goods are good together with no discomfort. Comfort and lubricity can be used without any problem.
This review is about item#11651492.
Manufacturing industry
5
From Japan
On 2015-10-27 01:04:40
Comfortable movement is cheap and it is cheap to work cheaply without fatigue of the feet. There is also a feeling of light weight is a recommendation product! I think that there are no improvement points now.
This review is about item#11651526.

Related Products