Buy more than* S$200* and get FREE SHIPPING

Protecitive Safety Sneakers LS418 Gray / White

Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
600
Material (Sole)
EVA + Rubber
Material (Skin)
Artificial leather + mesh
Standard
JSAA B species oil resistance (ward min4) certified product
Color
Grey / White
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Pair 1 LS418 11651702 90.99 SGD
Shipped after 2018-01-23
25.5 1Pair 1 LS418 11651718 90.99 SGD
Shipped after 2018-01-23
26.5 1Pair 1 LS418 11651736 56.99 SGD
In stock
24.5 1Pair 1 LS418 11651693 71.99 SGD
Shipped after 2018-01-23
28 1Pair 1 LS418 11651763 71.99 SGD
Shipped after 2018-01-23
24 1Pair 1 LS418 11651684 71.99 SGD
Shipped after 2018-01-23
29 1Pair 1 LS418 11651772 71.99 SGD
Shipped after 2018-01-23
26 1Pair 1 LS418 11651727 56.99 SGD
In stock
27 1Pair 1 LS418 11651745 71.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products