Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers White

Material (toe core)
Wide resin
Foot Width
3E
Standard Weight (g/1 leg)
730(26cm)
Material (Sole)
Rubber + EVA
Material (Skin)
Artificial leather + nylon mesh
Standard
JSAA A species
Color
white
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 NS322 11651894 76.99 SGD
Shipped after 2018-05-01
25 1Pair 1 NS322 11651903 64.99 SGD
In stock
24 1Pair 1 NS322 11651885 109.99 SGD
Shipped after 2018-05-01
26 1Pair 1 NS322 11651928 64.99 SGD
In stock
26.5 1Pair 1 NS322 11651937 76.99 SGD
Shipped after 2018-05-01
27 1Pair 1 NS322 11651946 64.99 SGD
In stock
27.5 1Pair 1 NS322 11651955 -
Discontinued
[x]
28 1Pair 1 NS322 11651964 66.99 SGD
In stock
29 1Pair 1 NS322 11651973 70.99 SGD
Shipped after 2018-05-01
25.5 1Pair 1 NS322 11651912 64.99 SGD
In stock
ADD TO CART

Related Products