Buy more than* S$200* and get FREE SHIPPING

Safety Shoes WS33HIFR

3.00 (1)
Material (toe core)
Wide ACM resin toe
Foot Width
3E
Standard Weight (g/1 leg)
617.5(26cm)
Material (Sole)
SX3 layer bottom F sole (SX high-performance resin + SX rubber)
Material (Skin)
Leather (embossed soft)
Standard
JIS T 8103 ED over P / c3 / leather / SEFP pass
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 WS33HiFR 11652007 179.99 SGD
Shipped after 2018-01-23
26.5 1Pair 1 WS33HiFR 11652043 149.99 SGD
In stock
25.5 1Pair 1 WS33HiFR 11652025 149.99 SGD
In stock
23.5 1Pair 1 WS33HiFR 11651982 169.99 SGD
Shipped after 2018-01-23
24 1Pair 1 WS33HiFR 11651998 169.99 SGD
Shipped after 2018-01-23
25 1Pair 1 WS33HiFR 11652016 169.99 SGD
Shipped after 2018-01-23
26 1Pair 1 WS33HiFR 11652034 169.99 SGD
Shipped after 2018-01-23
27 1Pair 1 WS33HiFR 11652052 169.99 SGD
Shipped after 2018-01-23
28 1Pair 1 WS33HiFR 11652077 169.99 SGD
Shipped after 2018-01-23
27.5 1Pair 1 WS33HiFR 11652068 179.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hunting, Forestry
3
From Japan
On 2016-06-15 15:40:07
For now, I am the king of safety shoes privately. Fastener who devised ingenuity from ordinary tactical boots base is GOOD! A bit disappointing is to flood the depth of 80 mm or more. (Because it is natural length because it is not rubber length?) After the reasons above and after that we want to consider durability, so evaluation will be discontinued. It's a nice product.
This review is about item#11652025.

Related Products