Buy more than* S$200* and get FREE SHIPPING

PUMA Fuse Motion Safety Sneakers Black

5.00 (1)
Material (toe core)
Synthetic resin
Foot Width
3E
Material (Sole)
rubber
Material (Skin)
Nylon mesh / polyurethane
Standard
JSAA A species
Color
black
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 530 24.5 1Pair 1 64.229.0 11631488 -
Discontinued
[x]
About 548 25 1Pair 1 64.229.0 11631497 -
Discontinued
[x]
About 566 25.5 1Pair 1 64.229.0 11631506 139.99 SGD
In stock
About 584 26 1Pair 1 64.229.0 11631515 139.99 SGD
In stock
About 602 26.5 1Pair 1 64.229.0 11631524 -
Discontinued
[x]
About 620 27 1Pair 1 64.229.0 11631533 139.99 SGD
In stock
About 638 28 1Pair 1 64.229.0 11631542 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loading and unloading of luggage
5
From Japan
On 2018-01-06 16:01:10
It is very easy to wear and is less tired. I think that it is more easy to wear if it is slightly lighter.
This review is about item#11631515.

Related Products