Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Speed ​​Low PUMA SAFETY

Material (toe core)
Synthetic resin
Foot Width
3E
Material (Sole)
rubber
Material (Skin)
Nylon mesh / polyurethane
Standard
JSAA A species
Color
White x Black
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 580 26 1Pair 1 64.225.0 11631725 -
Discontinued
[x]
About 600 26.5 1Pair 1 64.225.0 11631734 -
Discontinued
[x]
About 620 27 1Pair 1 64.225.0 11631743 -
Discontinued
[x]
About 540 25 1Pair 1 64.225.0 11631707 -
Discontinued
[x]
About 640 28 1Pair 1 64.225.0 11631752 -
Discontinued
[x]
About 520 24.5 1Pair 1 64.225.0 11631698 -
Discontinued
[x]
About 560 25.5 1Pair 1 64.225.0 11631716 -
Discontinued
[x]
ADD TO CART

Related Products