Buy more than* S$200* and get FREE SHIPPING

Speed ​Low PUMA SAFETY

Material (toe core)
Synthetic resin
Foot Width
3E
Material (Sole)
rubber
Material (Skin)
Nylon mesh / polyurethane
Standard
JSAA A species
Color
Black x Silver
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 540 25 1Pair 1 64.223.0 11631777 159.99 SGD
Shipped after 2018-01-23
About 560 25.5 1Pair 1 64.223.0 11631786 159.99 SGD
Shipped after 2018-01-23
About 600 26.5 1Pair 1 64.223.0 11631804 139.99 SGD
In stock
About 620 27 1Pair 1 64.223.0 11631813 -
Discontinued
[x]
About 520 24.5 1Pair 1 64.223.0 11631768 -
Discontinued
[x]
About 580 26 1Pair 1 64.223.0 11631795 139.99 SGD
In stock
About 640 28 1Pair 1 64.223.0 11631822 169.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products