Buy more than* S$200* and get FREE SHIPPING

Foam black

2.50 (6)
Allowable Temperature (degreeC)
0-+60
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 200 200 473-9671 1sheet 1 KTHU-2020 11660382 12.99 SGD
Shipped after 2018-02-27
20 300 300 473-9710 1sheet 1 KTHU-3020 11660398 17.99 SGD
Shipped after 2018-02-27
30 100 100 473-9639 1sheet 1 KTHU-1030 11660407 6.99 SGD
Shipped after 2018-02-27
30 300 300 473-9728 1sheet 1 KTHU-3030 11660425 24.99 SGD
In stock
10 100 100 473-9604 1sheet 1 KTHU-1010 11660337 2.99 SGD
Shipped after 2018-02-27
20 100 100 473-9621 1sheet 1 KTHU-1020 11660373 5.99 SGD
Shipped after 2018-02-27
5 100 100 473-9612 1sheet 1 KTHU-1015 11660303 1.99 SGD
In stock
5 300 300 473-9701 1sheet 1 KTHU-3015 11660328 4.99 SGD
In stock
10 300 300 473-9698 1sheet 1 KTHU-3010 11660355 8.99 SGD
In stock
10 1000 2000 473-9647 1sheet 1 KTHU-12010 11660364 119.99 SGD
Shipped after 2018-02-27
30 200 200 473-9680 1sheet 1 KTHU-2030 11660416 11.99 SGD
In stock
5 200 200 473-9663 1sheet 1 KTHU-2015 11660312 2.99 SGD
In stock
10 200 200 473-9655 1sheet 1 KTHU-2010 11660346 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
Sample case stuffing
5
From Japan
On 2017-11-29 12:18:09
It is suitable for stuffing that deforms cleanly and accommodates irregular parts. I often use it.
This review is about item#11660355.
Box rugs
1
From Japan
On 2017-10-19 13:11:00
Where is the low repulsion? It was just a sponge. . .
This review is about item#11660328.
Impact absorption in microphone pouch
1
From Japan
On 2017-08-09 23:32:31
It was wrong to expect the functionality "low repulsion" with a thickness of 5 mm. I thought that it is a monotony with a bit more initial hurd, but it does not change as a thin sponge. It was a lack of awareness
This review is about item#11660328.
Put on vibration-proof equipment for isolation purposes
4
From Japan
On 2017-01-05 15:12:47
When you pinch it with your finger, it's so soft that it gets puckered. If you put the equipment directly, it will be so soft that only parts of the feet are sinking down and sinking so it is necessary to interpose a board.
This review is about item#11660346.
Protective equipment
1
From Japan
On 2016-08-04 15:12:36
Certainly the thickness was 1 cm and it was a low rebound, but it was a urethane sheet of a skusca, it did not become usable
This review is about item#11660355.
Cushion substitute
3
From Japan
On 2016-05-14 18:02:00
I thought that it could be used as a cushion to be laid on the bicycle saddle, I tried purchasing it on trial, but it seemed more flexible than it was imagined, even if it was quarter folded. If I have the next opportunity, I think I will try the one with high resilience.
This review is about item#11660346.

Related Products