Buy more than* S$200* and get FREE SHIPPING

Tie 20m with Cutter

4.67 (9)
Length (m)
20
Width (mm)
4
Material
The clothes / PE, holder / PP, core / cutter / Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DZ-BT420C/K 86982795 4.99 SGD
In stock
White 1PC 1 DZ-BT420C/W 86982804 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Unity of pillars of agricultural work etc.
4
From Japan
On 2017-07-19 17:17:41
It is convenient because the cutter is attached, economical because it can be used several times after use.
This review is about item#86982795.
various
5
From Japan
On 2017-03-16 14:47:02
We used other company's products, but this item is very easy to use, the cut surface is also good quality
This review is about item#86982795.
I am using it at home garden
4
From Japan
On 2017-02-11 20:16:45
I do not need a knife in cutting and it is in the main body and it plays well enough I think that the round hole on the left side of the blade can be smaller
This review is about item#86982795.
Used to bundle cables
4
From Japan
On 2017-02-04 08:45:17
I always put it in the waist tool. Easy to use and cheap necessities. However, because the cover on the back side is so soft that it comes out and contents can not be collected. I am using it after reinforcing with cloth tape at the time of opening.
This review is about item#86982795.
Used to bundle coaxial cables.
5
From Japan
On 2016-07-04 12:06:14
I use it to bundle coaxial cables. It is easy to use with a cutter.
This review is about item#86982804.
Cable wiring processing work
5
From Japan
On 2016-07-01 12:38:05
It's easier than Zip tie, I like it because it can be removed without tools. The sharpness of the cutter equipped in the product is also good.
This review is about item#86982795.
During machine maintenance
5
From Japan
On 2016-06-24 10:16:39
I can cut to my favorite length and I can cut without scissors, and I can use it beautifully without having to do anything even if it gets less. It's bulky to carry, easy to use. Up to now I have been going to buy a distant home center, but since it can be brought, I am saved.
This review is about item#86982795.
Wiring cord · Bundle of thin hose
5
From Japan
On 2016-05-16 01:35:36
You can tie it firmly with thick eyes. (White) three times.
This review is about item#86982804.
To bundle PC wiring
5
From Japan
On 2016-01-31 17:00:50
Since it has a cutter, it is convenient that you do not have to carry tools for cutting together. I like the place where the vinyl of the coating is black so it is inconspicuous even if you bundle the wiring. I use it by temporary fixation but when there is a possibility to remove the part that is bound, it is a place where there is no problem even if I leave it as it is.
This review is about item#86982795.

Related Products