Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Material Seal Type JIS Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Material Seal Type JIS Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 180 98000 84000 2 - 2.5 - 5 - - - - 0 1pc 1 BR2/5ZZ 11698392 1.99 SGD
Shipped after 2018-05-28
170 550 66000 59000 3 - 4 - 8 - - - - 0 1pc 1 693ZZ 11698417 1.99 SGD
Shipped after 2018-05-28
700 1600 42000 35000 8 - 5 - 16 - - - - 0 1pc 1 688ZZ 11698496 1.99 SGD
Shipped after 2018-05-28
660 1720 42000 35000 4 - 5 - 16 - - - - 0 1pc 1 634ZZ 11698426 1.99 SGD
Shipped after 2018-05-28
130 390 66000 55000 4 - 3 - 8 - - - - 0 1pc 1 BR4/8ZZ 11698453 1.99 SGD
Shipped after 2018-05-28
120 380 74000 62000 3 - 3 - 7 - - - - 0 1pc 1 683ZZ 11698408 1.99 SGD
Shipped after 2018-05-28
480 1290 47000 39000 4 - 5 - 13 - - - - 0 1pc 1 624ZZ 11698435 2.99 SGD
Shipped after 2018-05-28
160 420 59000 49000 5 - 4 - 10 - - - - 0 1pc 1 BR5/10ZZ 11698462 1.99 SGD
Shipped after 2018-05-28
290 710 49000 42000 6 - 4 - 12 - - - - 0 1pc 1 BR6/12ZZ 11698478 2.99 SGD
Shipped after 2018-05-28
270 540 47000 39000 8 - 3.5 - 12 - - - - 0 1pc 1 678ZZ 11698505 1.99 SGD
Shipped after 2018-05-28
340 950 55000 47000 4 - 4 - 11 - - - - 0 1pc 1 694ZZ 11698444 2.99 SGD
Shipped after 2018-05-28
30 110 118000 98000 1.5 - 2 - 4 - - - - 0 1pc 1 BR1.5/4ZZ 11698383 2.99 SGD
Shipped after 2018-05-28
210 490 52000 44000 6 - 3 - 10 - - - - 0 1pc 1 676ZZ 11698487 2.99 SGD
Shipped after 2018-05-28
- - - - 5 0.2 4 1.08 13 0.43 High carbon chromium bearing steel Double-sided steel plate shield type - - 1PC 1 695ZZ 36783223 1.99 SGD
Shipped after 2018-05-28
- - - - 5 - 5 - 14 - High carbon chromium bearing steel - Double steel plated shield type - 1PC 1 605ZZ 08249272 1.99 SGD
Shipped after 2018-05-28
- - - - 5 0.3 5 1.76 16 0.68 High carbon chromium bearing steel Double-sided steel plate shield type - - 1PC 1 625ZZ 36783205 1.99 SGD
Shipped after 2018-05-28
- - - - 6 0.2 5 1.35 15 0.53 High carbon chromium bearing steel Double-sided steel plate shield type - - 1PC 1 696ZZ 36783232 1.99 SGD
Shipped after 2018-05-28
- - - - 6 - 6 - 17 - High carbon chromium bearing steel - Double steel plated shield type - 1PC 1 606ZZ 08249281 1.99 SGD
Shipped after 2018-05-28
- - - - 8 0.3 8 4 24 1.59 High carbon chromium bearing steel Double-sided steel plate shield type - - 1PC 1 628ZZ 36783214 1.99 SGD
Shipped after 2018-05-28
- - - - 8 0.3 6 1.99 19 0.865 High carbon chromium bearing steel Double-sided steel plate shield type - - 1PC 1 698ZZ 36783241 1.99 SGD
Shipped after 2018-05-28
- - - - 7 - 6 - 19 - High carbon chromium bearing steel - Double steel plated shield type - 1PC 1 607ZZ 08249297 1.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 128
4 star 23
3 star 14
2 star 1
1 star 1
Review Rating: 4.65
167 Customer Reviews
The reviews are automatic translation.
Maintenance of spinning reel
5
From Japan
On 2018-05-20 02:36:20
I purchased it as a maintenance of the spinning reel 10 years ago. Because the reel itself is old, I did not want to spend so much money, so when I was looking for cheap products I arrived at this Osaka soul. After installation, turning the handle of the reel lightly and smoothly rotated, the feel like a brand new returned. I think that it is assembled with the same degree of precision as a famous brand because there is no backlash and grudge does not come out either. Next time I buy a bearing I would like to choose Osaka soul without hesitation.
This review is about item#11698408.
Machine maintenance
5
From Japan
On 2018-05-16 14:32:58
There is no problem even compared with other companies' products. Price is also attractive. I expect that size lineup will increase.
This review is about item#36783214.
Used as a machine element
5
From Japan
On 2018-05-15 23:24:53
We also want a lineup made of stainless steel with a brand of monotaro. Please consider it.
This review is about item#11698487.
Repair of professional vacuum cleaner nozzle (suction port)
5
From Japan
On 2018-05-13 22:41:59
In order to clean the concrete floor, I bought a professional vacuum cleaner, but I immediately purchased this bearings to wear out the roller (plastic) of the nozzle. It is durable because it is made of metal, so it is saved because it is no longer necessary to replace every nozzle.
This review is about item#11698435.
For machine replacement
5
From Japan
On 2018-05-13 17:37:28
Small bearing is very hard to obtain because it is hard to obtain.
This review is about item#11698453.
Live steam for test cologne
5
From Japan
On 2018-04-20 12:24:59
I use live steam on a table to test on the platform. I bought it cheaply and collectively.
This review is about item#9445231.
Used for small motors
5
From Japan
On 2018-04-11 16:15:28
If there is no bearing, it will be replaced with a motor. If you have a bearing, you only need a bearing. It is cost reduction.
This review is about item#9445231.
Change suitcase caster
5
From Japan
On 2018-03-31 15:38:13
Besides the bearings of the castor for the commercial suitcase, the quality is poor, and when it is exchanged in combination with the flange bush, it becomes quite smooth.
This review is about item#9445222.
Ventilator fan bearing exchange
5
From Japan
On 2018-03-17 15:05:52
There was no smoothness and uncomfortable feeling when there was no noise from the ventilator due to aged deterioration and the lid was removed and the fan was silently turned by hand. It disassembled and revived beautifully with bearing replacement (Bearing-free puller and pushing tool required).
This review is about item#9445222.
Electric power tool repair
5
From Japan
On 2018-03-06 08:02:34
We are using the price inexpensively as well as quality with no problem with the manufacturer
This review is about item#08249306.

Related Products