Buy more than* S$200* and get FREE SHIPPING

24 LED Round Type Light (With Hook And Magnet)

4.28 (168)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., LED bulbs cannot be replaced. Do not look into the light. Do not irradiate against people. Batteries not included. Rechargeable battery cannot be used.
Purpose
For work in the warehouse, step lights around the stairs, repair of motor vehicles, assistant light of bedside or in the closet.
LED Lifespan (hrs)
About 100,000
Luminous Intensity (mcd)
15000
Batteries
AAA size battery x 3pcs
Total Luminous Flux (Lm)
50
Surface Processing
Rubber Coat
Weight (g)
62
Dimension (mm)
phi69x37
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MBH046 11757366 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 99
4 star 41
3 star 11
2 star 10
1 star 7
Review Rating: 4.28
168 Customer Reviews
The reviews are automatic translation.
When coming out to the garden at night.
5
From Japan
On 2018-05-23 15:22:37
It is very bright. Because it is too bright, I can see my figure, Use it to hit the lower side of the fence indirectly. It was good value.
This review is about item#11757366.
For emergency portable use
5
From Japan
On 2018-05-22 16:13:28
I was suffering a power outage at home for the first time and trying to use a flashlight all of this was out of batteries (lol). It was this former type that served last, but it was this LED light. It is convenient because it can be fixed in various places with magnets. Because the price is reasonable, we are arranging for the number of people and are always in the living room.
This review is about item#11757366.
As a light of a veranda at night
5
From Japan
On 2018-05-15 18:38:39
It is always dark after my return from work. In such a laundry at the veranda also got litter from taking in and the hands of miscellaneous matter leading to gardening became brighter. Although it is really small, it is bright, it is also a nice equipment that does not fall with a magnet (^ ^)
This review is about item#11757366.
Lighting in work
5
From Japan
On 2018-05-14 23:47:49
Easy to use is outstanding with a bright illuminance compared to a small body
This review is about item#11757366.
To lighten the interior of the car
5
From Japan
On 2018-05-13 11:22:48
Because it will illuminate dark areas such as under the floor in the night brightly Very convenient is good.
This review is about item#11757366.
Shed
4
From Japan
On 2018-05-12 04:42:59
Even in places where electricity is not drawn, it is useful because it can be used
This review is about item#11757366.
Near the water supply in the workplace
5
From Japan
On 2018-05-10 18:26:37
The hand-washing place in the workshop was dark, so the hand became bright. It looks good just for ease of use.
This review is about item#11757366.
Looking for in a dark place
5
From Japan
On 2018-05-09 01:28:42
Although I have not used it yet, putting a battery and turning on the switch, it is brighter than I thought. Hooks are also attached, they can be caught on the sides and they are likely to be useful.
This review is about item#11757366.
During inspection work, household emergency
5
From Japan
On 2018-05-08 15:10:28
It is hooked indoors as emergency use. Also, it is convenient for sticking to iron as it has a magnet attached to it. Brighter than I thought
This review is about item#11757366.
To illuminate the dark places
5
From Japan
On 2018-05-03 10:26:30
The magnets are strong and firm. Batteries are not included at the time of purchase, so be careful.
This review is about item#11757366.

Related Products