Buy more than* S$200* and get FREE SHIPPING

Thrust washers

4.58 (12)
Width B1 (mm)
1
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 95   1pc 1 AS7095 12137615 5.99 SGD
In stock
75 100   1pc 1 AS75100 12137624 6.99 SGD
Shipped after 2018-09-04
120 155 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS120155 12137685 11.99 SGD
Shipped after 2018-05-02
140 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS140180 12137694 14.99 SGD
Shipped after 2018-09-28
80 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS80105 12137633 6.99 SGD
Shipped after 2018-05-02
150 190 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS150190 12137703 14.99 SGD
Shipped after 2018-05-02
90 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS90120 12137658 6.99 SGD
Shipped after 2018-05-02
160 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS160200 12137712 17.99 SGD
Shipped after 2018-05-02
110 145 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS110145 12137676 9.99 SGD
Shipped after 2018-05-02
85 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS85110 12137642 5.99 SGD
Shipped after 2018-05-02
100 135 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 AS100135 12137667 8.99 SGD
Shipped after 2018-05-02
25 42   1pc 1 AS2542 12137527 0.99 SGD
In stock
30 47   1pc 1 AS3047 12137536 1.99 SGD
In stock
65 90   1pc 1 AS6590 12137606 2.99 SGD
In stock
10 24   1pc 1 AS1024 12137475 0.99 SGD
In stock
12 26   1pc 1 AS1226 12137484 0.99 SGD
In stock
15 28   1pc 1 AS1528 12137493 0.99 SGD
In stock
35 52   1pc 1 AS3552 12137545 1.99 SGD
In stock
40 60   1pc 1 AS4060 12137554 1.99 SGD
Shipped after 2018-05-02
45 65   1pc 1 AS4565 12137563 1.99 SGD
In stock
50 70   1pc 1 AS5070 12137572 1.99 SGD
In stock
55 78   1pc 1 AS5578 12137588 1.99 SGD
In stock
17 30   1pc 1 AS1730 12137502 0.99 SGD
In stock
20 35   1pc 1 AS2035 12137518 0.99 SGD
In stock
60 85   1pc 1 AS6085 12137597 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Motorcycle Suspension
4
From Japan
On 2018-02-15 20:42:43
I bought it because the price was cheap! I have not used high things so I can not compare it, but I can use nothing without problems. Just for rust prevention thin oil? grease? It is painted and it gets pretty sticky. I degreased once with a parts cleaner, etc. and I use it again by applying grease.
This review is about item#12137563.
Maintenance of the drive section of the machine
3
From Japan
On 2017-09-16 16:05:54
I purchased it by mistake of the size of the product. The product itself looks good. I would like to purchase again.
This review is about item#12137475.
Front fork of Strider
5
From Japan
On 2017-07-01 18:53:02
It is used in conjunction with the needle bearing, but it is very good. I have purchased it any more!
This review is about item#12137527.
Used as an archival bearing with thrust bearings in between
3
From Japan
On 2017-06-02 20:13:41
I wanted another size smaller one. There is no functional problem.
This review is about item#12137475.
I bought it together with the thrust needle bearing
5
From Japan
On 2017-01-08 12:46:29
When attaching to the car S4RS genuine Orlys reassas, we attach one original dish to the original saucer, considering it during rainy weather and install it. Truly, the spring of the monosus was springy too high and it was difficult to turn the adjuster, but after mounting it became like easy to turn with light force like nothing happened. Also, by eliminating the torsional stress of the spring, we were able to obtain the difference that we can see the difference from the moment when it straddled the motorcycle. This effect turned into a comfortable ride with a comfortable angle, especially when passing through a step, and I tried trying to adjust the damping of preloading and expansion and contraction many times, but by installing the thrust needle bearing Hard hard feeling disappeared perfectly! It is inexpensive at a price as well (I think that it is an excellent product for COSPA very much), aside from dedicated saucer production. Thank you very much!
This review is about item#12137588.
Used in combination with vehicle high thrust bearing
5
From Japan
On 2016-12-23 01:17:36
Combined with thrust bearing, installed. Although it is still a few days, I also eliminate noise, I think steering has become a little lighter. I do not know the durability yet.
This review is about item#12137606.
Automotive Relations
5
From Japan
On 2016-08-08 22:08:02
There is accuracy, it is enough for use. I would like to see durability from now. Shipment is so slow that we want you to respond quickly.
This review is about item#12137606.
Mounting in car highs
5
From Japan
On 2016-07-26 20:13:46
First of all, it is saved because car honesty is not cheap so much. There is no problem for the function now.
This review is about item#12137597.
Positioning
5
From Japan
On 2016-06-13 11:52:58
There is something useful if there is.
This review is about item#12137563.
Sandwich thrust bearing
5
From Japan
On 2016-03-03 18:03:05
Especially not possible.
This review is about item#12137597.

Related Products

INA

INA