Buy more than* S$200* and get FREE SHIPPING

Geared motor GM-SP series (leg mounting)

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension ZT (mm)
M8
Dimension ZH (mm)
12
Dimension KLB (mm)
-
Number of Poles (P)
4
Dimensions QK (mm)
36
Dimensions KD (mm)
27
LB Dimensions (mm)
-
Output Shaft Rotation Speed (50/60Hz)(min-1[r.p.m])
30/36
Dimensions KL (mm)
138
Dimension U(mm)
4
Dimension r (mm)
57.5
Dimension Q(mm)
42
Dimension K(mm)
26
Dimension G(mm)
18
Dimensions J (mm)
28
Dimensions I (mm)
-
Dimensions N (mm)
137
Dimensions M (mm)
165
Dimension Z (mm)
12
Dimension W (mm)
8
Dimension T (mm)
7
Dimensions C (mm)
105
Dimensions E (mm)
70
Dimensions D (mm)
150
Dimension S (mm)
28
Dimension F (mm)
110
Voltage (V)
200/200/220
Dimension H (mm)
160
Dimensions L (mm)
382
Cycle(Hz)
50/60/60
Output (kW)
0.75
Weight (kg)
15.8
Reduction Ratio
50
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 GM-SP-0.75kw-1/50 11985383 859.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For driving the machine tool
3
From Japan
On 2017-11-24 16:29:17
It is easier to use if you make the shaft thicker a little more and make the length a little longer. I want you to ship the day the next day at the latest.
This review is about item#11985392.

Related Products