Buy more than* S$200* and get FREE SHIPPING

Half Weight Long Boots

4.52 (81)
Foot Width
3E
Standard Weight (g/1 leg)
About 630 (25.0cm)
Length (cm)
31.5 (in the case of 26.0cm)
Color
black
Material
PVC
...see all>
Product Options
ADD TO CART
Purpose Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28.0 1Pair 1 - 11794222 21.86 SGD
In stock
- 26.0 1Pair 1 - 11794195 21.86 SGD
In stock
- 26.5 1Pair 1 - 11794204 21.86 SGD
In stock
- 27.0 1Pair 1 - 11794213 21.86 SGD
In stock
- 25.0 1Pair 1 - 11794177 21.86 SGD
In stock
- 25.5 1Pair 1 - 11794186 21.86 SGD
In stock
For work, For work, For work, For work 24.5 1Pair 1 - 11794168 21.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 51
4 star 23
3 star 5
2 star 2
1 star 0
Review Rating: 4.52
81 Customer Reviews
The reviews are automatic translation.
garden work
4
From Japan
On 2017-12-01 18:26:40
Despite the lowest price it was a good product. As soon as I arrived, I started to wear it immediately.
This review is about item#11794195.
For farm work at home
5
From Japan
On 2017-11-19 17:46:22
I can not believe boots that I can buy at less than 1000 yen. Made in China there is a sense of resistance, but it is a satisfactory product. I will purchase this item next time if it has one year.
This review is about item#11794168.
Is it slightly thin?
4
From Japan
On 2017-11-18 11:41:04
It seems that the wall thickness is thinner than the one we used to date. I am concerned about the durability somewhat, but rarely use it so this price is satisfactory.
This review is about item#11794195.
For motorcycle move on rainy day
5
From Japan
On 2017-10-28 02:03:25
In general, motorcycle rain wear is made longer, so I think that this short boots of this short is optimal for motorcycle riding, which makes it easy to wear and take off. Price is also cheap and quality is also necessary enough and it is satisfactory.
This review is about item#11794222.
For commuting on a rainy day etc.
3
From Japan
On 2017-10-25 19:28:49
The first of them walks when the boots come in contact with each other and their legs will become cluttered! Also, it is slippery because the soles are hard.
This review is about item#11794213.
General work outside at home
5
From Japan
On 2017-09-18 04:30:38
It is not suitable for tough work, but enough for home gardens and light agricultural work. I have also taken fish in shallow streams.
Farm work
5
From Japan
On 2017-09-17 15:54:15
I am grateful for always good cheap goods. Thank you very much.
This review is about item#11794168.
For rainy day work
4
From Japan
On 2017-09-13 20:23:44
Although I was concerned about being made in China, I bought it due to necessity in continuous rainy weather. I think that it is a sufficient product in practical use. I will buy another one for the cold weather boots in winter.
This review is about item#11794195.
Cleaning the toilet
5
From Japan
On 2017-09-11 11:22:39
I cleaned the toilet by scattering water, so I purchased boots to keep my shoes from getting wet. Handling size was 24.5 ~, because it was big for women's feet, it was funny but because it was a long boots it was never released during work. Because the material is solid, I think that it is a bargain at this price. I want to look at how long it will last a long time.
This review is about item#11794168.
When car wash
3
From Japan
On 2017-08-31 21:57:09
Though it is cheap, things are good feeling. Just because the boots touch each other will resist and the legs will become entangled. It may be only within the new but it is dangerous to anything.
This review is about item#11794222.

Related Products