Buy more than* S$200* and get FREE SHIPPING

Aluminum Adjustable Stand

4.00 (3)
Correspond Inch Size
26-29
Weight (g)
280
Material
Aluminum alloy, resin
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-160X 11794353 37.99 SGD
Shipped after 2018-04-25
Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-160X 11794362 47.99 SGD
Shipped after 2018-04-25
black   1PC 1 CD-160X 11794378 28.99 SGD
In stock
green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CD-160X 16710338 37.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of bicycle stand
5
From Japan
On 2018-01-11 14:34:28
Bicycle stand exchange. It was cheap and things were firm.
This review is about item#11794378.
Purchased for 16 inch electric bicycle
3
From Japan
On 2017-06-26 17:52:00
Although some processing was necessary, it was possible to perform best matching with many adjustment parts.
This review is about item#11794378.
When parking a bicycle
4
From Japan
On 2017-01-27 18:01:19
It can fix firmly. It is also good to be able to adjust the length. On the other hand, there are a lot of screws and it takes some trouble in mounting.
This review is about item#11794378.

Related Products