Buy more than* S$200* and get FREE SHIPPING

Dual Pivot Caliper Brake

4.19 (21)
Purpose
For regular bicycle (for front)
Range (mm)
55 over 75 (brake shoe)
Weight (g)
193 (front only)
Material
Forged aluminum
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1PC 1 Y810AD 11794597 24.72 SGD
In stock
Silver 1PC 1 Y810AD 11794588 24.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 3
1 star 0
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
To improve the effectiveness of the front brake.
5
From Japan
On 2017-09-11 20:24:33
The original brake was also BAA, but I felt sweetness on the steep downhill slope. After changing to the caliper of the dual pipod, it has come to be able to cope with the sudden braking of the downhill with confidence. I think that there is value worth trying if you feel uneasy about the brakes.
This review is about item#11794597.
Bicycle repair
5
From Japan
On 2017-07-13 20:33:58
It was of good quality. It is recommended for Mamachari with enough strength.
This review is about item#11794588.
Exchange
3
From Japan
On 2017-06-23 09:48:36
The mounting shaft is thin. It is a replacement because the mounting shaft (diameter 6 mm) of the existing brake was bent, but I am worried that it will turn again because it is slightly thinner than the original one.
This review is about item#11794588.
Bicycle repair
5
From Japan
On 2017-06-02 23:07:32
My child 's bicycle was torn down and damaged, so I used it for repair. I think that it is a sturdy and good quality part, but it also became a second purchase due to a fall.
This review is about item#11794597.
Bicycle maintenance
5
From Japan
On 2017-04-11 19:50:25
Braking force has definitely increased without compromising normal brakes.
This review is about item#11794588.
Bicycle maintenance
5
From Japan
On 2017-03-11 21:31:01
Purchased for the brake upgrade. It turned into a firm feel.
This review is about item#11794588.
Bicycle repair
2
From Japan
On 2017-03-06 22:13:59
Part accuracy is poor, and the brake shoe on the left side does not stick to the rim when pulling the brake.
Bicycle maintenance
4
From Japan
On 2016-11-26 23:26:28
I bought it for replacement as the brake body of the electric bicycle was damaged. Since the electric bicycle is a dual pivot type brake, I bought the equivalent. There is no problem as a part. I wonder if I can save it if it is a little cheaper (lol)
This review is about item#11794588.
Brake exchange
4
From Japan
On 2016-11-11 22:05:05
I exchanged the caliper - brake of commuting bicycle to dual pivot brake. Although it costs more money than exchanging with a brake shoe alone, I think that it was good to exchange every brake.
This review is about item#11794597.
Children's bicycle brake exchange
5
From Japan
On 2016-09-29 07:21:30
I switched it for the first time with an amateur, but it was able to install without problems.
This review is about item#11794588.

Related Products