Buy more than* S$200* and get FREE SHIPPING

Dual Pivot Caliper Brake

3.50 (2)
Purpose
For regular bicycle (for rear)
Range (mm)
55 over 75 (brake shoe)
Weight (g)
143 (rear only)
Material
Forged aluminum
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 Y810AD-R 11794606 22.99 SGD
In stock
black 1PC 1 Y810AD-R 11794615 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Children's bicycle band brake instead
3
From Japan
On 2017-12-23 14:46:24
I replaced the caliper brake because the band brake cranked, but the capacity was insufficient. It might be such a thing if it is simply a caliper brake.
This review is about item#11794615.
Road Bikes
4
From Japan
On 2016-12-14 18:24:29
The front brake weakened and my handedness got worse, so I chose this item. The price was also cheap and it was correct. I'd like the bolt length to be about 5 mm.
This review is about item#11794615.