Buy more than* S$200* and get FREE SHIPPING

QR Seat Clamp

5.00 (1)
Height (mm)
16
Material
aluminum
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.9 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 335QX 11794807 22.99 SGD
Shipped after 2018-02-28
34.9 black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 335QX 11794816 19.99 SGD
Shipped after 2018-02-28
31.8 Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 335QX 11794782 22.99 SGD
Shipped after 2018-02-28
31.8 black   1PC 1 335QX 11794798 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-04-21 19:34:23
The quality of the product is also good, the size is perfect, thanks to this part, it is now possible to easily and reliably adjust the height of the seat
This review is about item#11794782.

Related Products