Buy more than* S$200* and get FREE SHIPPING

Aluminum Seat Post

5.00 (3)
Color
Silver
Length (mm)
300
Material
aluminum
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.4 1PC 1 SP-501A 11794843 17.99 SGD
In stock
28.6 1PC 1 SP-501A 11794868 17.99 SGD
In stock
27.2 1PC 1 SP-501A 11794852 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Seatpost replacement of mini bell bikes
5
From Japan
On 2016-12-04 15:17:10
It was lightweight made of aluminum, the length was also just size, I wanted black.
This review is about item#11794868.
For everyday cycling
5
From Japan
On 2015-08-26 23:38:01
Since the cross bike saddle is small and it is difficult to use as it is on hand, I tried replacing it, because the diameter of the seat post was large, unlike ordinary bicycles, I ordered what I found in a monotaro. It took a while to deliver it, but it can not be helped. Installation was easy. I think that I will go cycling from tomorrow, but there seems to be no particular problem. It was saved because it was a product that I could not find in the home center etc.
This review is about item#11794852.
Seat post exchange
5
From Japan
On 2015-04-30 09:22:48
The child 's back stretched out, and the existing seat post got lacked in length so it was replaced. It is a very beautiful finish with aluminum cutting out.
This review is about item#11794868.

Related Products