Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AL254 Riser Bar

5.00 (3)
Diameter x Length (mm)
25.4x680
Slope Angle (degree)
9
Width (mm)
40
Material
aluminum
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver   1PC 1 HB-T305 11794877 32.99 SGD
Shipped after 2018-06-25
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-T305 11794886 28.99 SGD
N/A
white *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-T305 11794895 30.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-12-28 19:59:22
It is a solid article. It is enough for everyday use. The price is also reasonable. I bought it was a correct answer.
This review is about item#11794886.
Participating in Mommaari
5
From Japan
On 2017-09-25 18:59:44
Light and not rusty It would be better to have a pipe cutter as it is a bit long
This review is about item#11794877.
Used for Restore of mountain bike 25 years ago
5
From Japan
On 2017-03-18 19:32:08
I like both size and shape! It is! The price was reasonable as well.
This review is about item#11794877.