Buy more than* S$200* and get FREE SHIPPING

AL318 Riser Bar

Diameter x Length (mm)
31.8x680
Slope Angle (degree)
9
Color
black
Width (mm)
40
Material
aluminum
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-3188 11794913 39.35 SGD
Shipped after 2017-03-01
ADD TO CART