Buy more than* S$200* and get FREE SHIPPING

Cycle Bell

5.00 (1)
Purpose
Bicycle bell
Mounting Outer Diameter (mm)
22.2
Processing
Alumite
Weight (g)
24
Diameter (phi mm)
45
Material
Aluminum alloy / resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1PC 1 YWS-611A 11795053 2.87 SGD
In stock
black 1PC 1 YWS-611A 11795062 2.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As the bell that arrived first was damaged, as a replacement
5
From Japan
On 2017-05-31 20:20:53
It is simple but necessary and sufficient function. Since the resin parts including the internal gear are mostly light, the durability is unknown.
This review is about item#11795062.

Related Products