Buy more than* S$200* and get FREE SHIPPING

Saddle

3.00 (1)
Supporting Seat Post Diameter (phi mm)
phi25.4x250
Dimension (Width x Depth x Thickness) (mm)
210x250x85
Weight (g)
850
Material
Resin / Steel
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 664-1 11795096 27.51 SGD
In stock
gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 664-1 11795105 16.67 SGD
Shipped after 2017-03-06
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 664-1 11795114 16.67 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange for the worse
3
From Japan
On 2016-12-02 15:02:45
I sat down I felt it was easy to ride and fit.
This review is about item#11795096.

Related Products