Buy more than* S$200* and get FREE SHIPPING

Hand tap set (HT)

Number of Flutes
4
Set Contents
Number of threads chamfer: 9 mountain ahead, 5 mountains in mountains up 1.5, with case
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Material Chamfer Lcf Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Material Chamfer Lcf Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 45 60 55 OH3 140 M72 2 HSS (high speed steel) HSS - 44 1Set(3PC) 1 HT M72x2(OH3) SET 09008063 -
Discontinued
[x]
41 70 85 52 OH4 190 M68 4 HSS (high speed steel) HSSE - 44 1Set(3PC) 1 HT M68x4(OH4) SET 08274052 -
Discontinued
[x]
41 70 85 52 OH3 190 M68 3 HSS (high speed steel) HSSE - 44 1Set(3PC) 1 HT M68x3(OH3) SET 08274095 -
Discontinued
[x]
35 70 85 46 OH3 185 M62 3 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M62x3(OH3) SET 08273544 -
Discontinued
[x]
38 45 60 48 OH3 140 M62 1.5 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M62x1.5(OH3) SET 08273623 -
Discontinued
[x]
35 70 85 46 OH4 185 M60 4 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M60x4(OH4) SET 08273343 -
Discontinued
[x]
35 45 60 44 OH3 135 M56 1.5 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M56x1.5(OH3) SET 08273106 -
Discontinued
[x]
35 67 82 44 OH4 180 M55 4 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M55x4(OH4) SET 08272783 -
Discontinued
[x]
32 67 82 42 OH4 180 M52 4 HSS (high speed steel) HSSE - 35 1Set(3PC) 1 HT M52x4(OH4) SET 08272625 -
Discontinued
[x]
32 45 60 42 OH3 130 M52 2 HSS (high speed steel) HSSE - 35 1Set(3PC) 1 HT M52x2(OH3) SET 08272704 -
Discontinued
[x]
32 45 60 42 OH3 130 M52 1.5 HSS (high speed steel) HSSE - 35 1Set(3PC) 1 HT M52x1.5(OH3) SET 08272747 -
Discontinued
[x]
46 70 85 58 OH4 190 M75 4 HSS (high speed steel) HSS - 50 1Set(3PC) 1 HT M75x4(OH4) SET 09008097 -
Discontinued
[x]
41 89 109 55 OH4 240 M70 6 HSS (high speed steel) HSS - 44 1Set(3PC) 1 HT M70x6(OH4) SET 09008036 -
Discontinued
[x]
41 45 60 55 OH3 140 M70 2 HSS (high speed steel) HSSE - 44 1Set(3PC) 1 HT M70x2(OH3) SET 08274271 -
Discontinued
[x]
38 70 85 50 OH4 185 M65 4 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M65x4(OH4) SET 08273867 -
Discontinued
[x]
38 45 60 50 OH3 140 M65 2 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M65x2(OH3) SET 08273946 -
Discontinued
[x]
35 45 60 44 OH3 135 M55 1.5 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M55x1.5(OH3) SET 08272905 -
Discontinued
[x]
46 48 63 58 OH3 145 M75 2 HSS (high speed steel) HSS - 50 1Set(3PC) 1 HT M75x2(OH3) SET 09008106 -
Discontinued
[x]
41 70 85 55 OH4 190 M72 4 HSS (high speed steel) HSS - 44 1Set(3PC) 1 HT M72x4(OH4) SET 09008072 -
Discontinued
[x]
38 70 85 50 OH3 185 M65 3 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M65x3(OH3) SET 08273903 -
Discontinued
[x]
35 45 60 46 OH3 140 M62 2 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M62x2(OH3) SET 08273587 -
Discontinued
[x]
35 70 85 46 OH3 185 M60 3 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M60x3(OH3) SET 08273386 -
Discontinued
[x]
35 45 60 46 OH3 140 M60 1.5 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M60x1.5(OH3) SET 08273465 -
Discontinued
[x]
32 67 82 42 OH3 180 M52 3 HSS (high speed steel) HSSE - 35 1Set(3PC) 1 HT M52x3(OH3) SET 08272661 -
Discontinued
[x]
41 70 85 55 OH3 190 M72 3 HSS (high speed steel) HSS - 44 1Set(3PC) 1 HT M72x3(OH3) SET 09008081 -
Discontinued
[x]
41 70 85 55 OH4 190 M70 4 HSS (high speed steel) HSS - 44 1Set(3PC) 1 HT M70x4(OH4) SET 09008045 -
Discontinued
[x]
41 86 111 52 OH4 235 M68 6 HSS (high speed steel) HSS 5P 44 1Set(3PC) 1 HT M68x6(OH4) SET 09008027 -
Discontinued
[x]
38 70 85 48 OH4 185 M64 4 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M64x4(OH4) SET 08273702 -
Discontinued
[x]
35 45 60 44 OH3 135 M56 2 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M56x2(OH3) SET 08273063 -
Discontinued
[x]
35 67 82 44 OH3 180 M55 3 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M55x3(OH3) SET 08272826 -
Discontinued
[x]
46 48 63 58 OH3 145 M76 2 HSS (high speed steel) HSS - 50 1Set(3PC) 1 HT M76x2(OH3) SET 09008115 -
Discontinued
[x]
38 86 106 48 OH4 225 M64 6 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M64x6(OH4) SET 08273666 -
Discontinued
[x]
38 70 85 48 OH3 185 M64 3 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M64x3(OH3) SET 08273745 -
Discontinued
[x]
38 45 60 48 OH3 140 M64 2 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M64x2(OH3) SET 08273781 -
Discontinued
[x]
38 70 85 48 OH4 185 M62 4 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M62x4(OH4) SET 08273501 -
Discontinued
[x]
35 79 104 46 OH4 215 M60 5.5 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M60x5.5(OH4) SET 08273307 -
Discontinued
[x]
35 79 99 44 OH4 205 M56 5.5 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M56x5.5(OH4) SET 08272941 -
Discontinued
[x]
35 45 60 44 OH3 135 M55 2 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M55x2(OH3) SET 08272862 -
Discontinued
[x]
41 45 60 52 OH3 140 M68 2 HSS (high speed steel) HSSE - 44 1Set(3PC) 1 HT M68x2(OH3) SET 08274131 -
Discontinued
[x]
38 45 60 50 OH3 140 M68 1.5 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M68x1.5(OH3) SET 08274174 -
Discontinued
[x]
38 45 60 50 OH3 140 M65 1.5 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M65x1.5(OH3) SET 08273982 -
Discontinued
[x]
38 45 60 48 OH3 140 M64 1.5 HSS (high speed steel) HSSE - 42 1Set(3PC) 1 HT M64x1.5(OH3) SET 08273824 -
Discontinued
[x]
35 45 60 46 OH3 140 M60 2 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M60x2(OH3) SET 08273422 -
Discontinued
[x]
35 67 82 46 OH3 180 M58 3 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M58x3(OH3) SET 08273185 -
Discontinued
[x]
35 67 82 44 OH4 180 M56 4 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M56x4(OH4) SET 08272984 -
Discontinued
[x]
32 70 95 42 OH4 195 M52 5 HSS (high speed steel) HSSE - 35 1Set(3PC) 1 HT M52x5(OH4) SET 08272582 -
Discontinued
[x]
35 67 82 46 OH4 180 M58 4 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M58x4(OH4) SET 08273142 -
Discontinued
[x]
35 45 60 46 OH3 135 M58 2 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M58x2(OH3) SET 08273221 -
Discontinued
[x]
35 45 60 46 OH3 135 M58 1.5 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M58x1.5(OH3) SET 08273264 -
Discontinued
[x]
35 67 82 44 OH3 180 M56 3 HSS (high speed steel) HSSE - 38 1Set(3PC) 1 HT M56x3(OH3) SET 08273027 -
Discontinued
[x]
ADD TO CART

Related Products

OSG

OSG