Buy more than* S$200* and get FREE SHIPPING

Corner Height Tolerance (mm)
+/-0.08-+/-0.2
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
...see all>
Product Options
ADD TO CART
Material Corner Radius (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Corner Radius (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC630M 0.4 4.76 1box(10pc) 1 TNMG160404R-HM 41334027 64.99 SGD
In stock
AC630M 0.4 4.76 1box(10pc) 1 TNMG160404L-HM 41333196 63.99 SGD
In stock
T3000Z 0.2 4.76 1box(10pc) 1 TNMG160402N-SU 41333162 66.99 SGD
Shipped after 2018-02-21
AC810P 0.4 4.76 1box(10pc) 1 TNMG160404N-LU 41333573 66.99 SGD
Shipped after 2018-02-23
T1500A 0.4 4.76 1box(10pc) 1 TNMG160404N-SE 41333643 70.99 SGD
Shipped after 2018-02-23
AC810P 0.4 4.76 1box(10pc) 1 TNMG160404N-SE 41333652 66.99 SGD
Shipped after 2018-02-23
AC420K 0.4 4.76 1box(10pc) 1 TNMG160404N-UZ 41333975 66.99 SGD
Shipped after 2018-02-23
AC820P 0.4 4.76 1box(10pc) 1 TNMG160404N-UZ 41333993 66.99 SGD
Shipped after 2018-02-21
AC510U 0.4 4.76 1box(10pc) 1 TNMG160404R-HM 41334011 66.99 SGD
Shipped after 2018-02-21
AC700G 0.8 4.76 1box(10pc) 1 TNMG160408N-GE 41334291 66.99 SGD
Shipped after 2018-02-23
AC810P 0.8 4.76 1box(10pc) 1 TNMG160408N-ME 41334562 66.99 SGD
Shipped after 2018-02-23
AC810P 0.4 4.76 1box(10pc) 1 TNMG160404N-GE 41333397 66.99 SGD
Shipped after 2018-02-23
AC530U 0.4 4.76 1box(10pc) 1 TNMG160404N-GU 41333433 66.99 SGD
Shipped after 2018-02-21
AC810P 0.4 4.76 1box(10pc) 1 TNMG160404N-SU 41333722 66.99 SGD
Shipped after 2018-02-21
T110A 0.4 4.76 1box(10pc) 1 TNMG160404N-SU 41333756 68.99 SGD
Shipped after 2018-02-21
AC700G 0.4 4.76 1box(10pc) 1 TNMG160404N-SX 41333783 66.99 SGD
Shipped after 2018-02-23
AC810P 0.4 4.76 1box(10pc) 1 TNMG160404N-SX 41333792 66.99 SGD
Shipped after 2018-02-23
T1500A 0.4 4.76 1box(10pc) 1 TNMG160404N-SX 41333826 68.99 SGD
Shipped after 2018-02-23
T3000Z 0.4 4.76 1box(10pc) 1 TNMG160404N-SX 41333835 66.99 SGD
Shipped after 2018-02-21
AC530U 0.4 4.76 1box(10pc) 1 TNMG160404N-UP 41333896 66.99 SGD
Shipped after 2018-02-23
AC630M 0.8 4.76 1box(10pc) 1 TNMG160408N-FL 41334246 66.99 SGD
Shipped after 2018-02-23
AC700G 0.8 4.76 1box(10pc) 1 TNMG160408N-LU 41334483 66.99 SGD
Shipped after 2018-02-23
AC830P 0.8 4.76 1box(10pc) 1 TNMG160408N-ME 41334571 66.99 SGD
Shipped after 2018-02-23
AC820P 0.8 4.76 1box(10pc) 1 TNMG160408N-ME 41334587 66.99 SGD
Shipped after 2018-02-21
AC2000 0.4 3.18 1box(10pc) 1 TNMG160304N-SX 41333031 85.99 SGD
Shipped after 2018-02-23
AC530U 0.4 4.76 1box(10pc) 1 TNMG160404N-EX 41333284 66.99 SGD
Shipped after 2018-02-23
AC2000 0.4 4.76 1box(10pc) 1 TNMG160404N-FL 41333336 66.99 SGD
Shipped after 2018-02-23
AC810P 0.4 4.76 1box(10pc) 1 TNMG160404N-GU 41333476 64.99 SGD
Shipped after 2018-02-21
AC820P 0.4 4.76 1box(10pc) 1 TNMG160404N-GZ 41333537 66.99 SGD
Shipped after 2018-02-23
AC830P 0.8 4.76 1box(10pc) 1 TNMG160408L-HM 41334081 64.99 SGD
Shipped after 2018-02-21
AC510U 0.8 4.76 1box(10pc) 1 TNMG160408L-HM 41334097 66.99 SGD
Shipped after 2018-02-21
AC700G 0.8 4.76 1box(10pc) 1 TNMG160408L-HM 41334115 66.99 SGD
Shipped after 2018-02-23
AC810P 0.8 4.76 1box(10pc) 1 TNMG160408L-HM 41334124 66.99 SGD
Shipped after 2018-02-23
AC820P 0.8 4.76 1box(10pc) 1 TNMG160408L-HM 41334133 67.99 SGD
Shipped after 2018-02-21
T1500A 0.8 4.76 1box(10pc) 1 TNMG160408N-FL 41334264 68.99 SGD
Shipped after 2018-02-21
AC410K 0.8 4.76 1box(10pc) 1 TNMG160408N-GZ 41334431 66.99 SGD
Shipped after 2018-02-23
AC820P 0.8 4.76 1box(10pc) 1 TNMG160408N-GZ 41334447 66.99 SGD
Shipped after 2018-02-21
T110A 0.2 4.76 1box(10pc) 1 TNMG160402N-FA 41333074 68.99 SGD
Shipped after 2018-02-23
T1500A 0.2 4.76 1box(10pc) 1 TNMG160402N-LU 41333092 70.99 SGD
Shipped after 2018-02-23
T1500A 0.2 4.76 1box(10pc) 1 TNMG160402N-SU 41333126 68.99 SGD
Shipped after 2018-02-23
AC510U 0.4 4.76 1box(10pc) 1 TNMG160404L-HM 41333187 66.99 SGD
Shipped after 2018-02-21
T3000Z 0.4 4.76 1box(10pc) 1 TNMG160404L-UM 41333257 85.99 SGD
Shipped after 2018-02-23
AC830P 0.4 4.76 1box(10pc) 1 TNMG160404N-SE 41333677 66.99 SGD
Shipped after 2018-02-23
T3000Z 0.8 4.76 1box(10pc) 1 TNMG160408L-UM 41334151 85.99 SGD
Shipped after 2018-02-23
AC530U 0.8 4.76 1box(10pc) 1 TNMG160408N-EX 41334185 66.99 SGD
Shipped after 2018-02-21
AC2000 0.8 4.76 1box(10pc) 1 TNMG160408N-FL 41334237 66.99 SGD
Shipped after 2018-02-23
AC530U 0.8 4.76 1box(10pc) 1 TNMG160408N-GU 41334343 66.99 SGD
Shipped after 2018-02-23
AC810P 0.8 4.76 1box(10pc) 1 TNMG160408N-GU 41334386 66.99 SGD
Shipped after 2018-02-22
AC420K 0.8 4.76 1box(10pc) 1 TNMG160408N-GZ 41334422 67.99 SGD
Shipped after 2018-02-22
T1500A 0.4 4.76 1box(10pc) 1 TNMG160404N-FL 41333363 68.99 SGD
Shipped after 2018-02-21
AC610M 0.8 4.76 1box(10pc) 1 TNMG160408N-EX 41334194 66.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Turning finish
5
From Japan
On 2017-05-11 21:50:02
I think that the finished chip is a good tip. I would like to purchase again.
This review is about item#41333643.
Cutting work of iron and stainless steel
5
From Japan
On 2015-02-16 22:19:17
SS SUS It is convenient because it can be used without changing it
This review is about item#41333196.
Purchase for SUS
3
From Japan
On 2014-12-25 06:58:24
Because it is a manufacturer, there is nothing in particular. In the case of 10% discount of monthly, we will continue to purchase. That is the cheapest.
This review is about item#41334361.

Related Products