Buy more than* S$200* and get FREE SHIPPING

Piccolo Bell

5.00 (3)
Mounting Diameter (mm phi)
12-32
Weight (g)
25
Diameter (phi mm)
23
Material
Brass (one)
Accessories
Flex tight bracket
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1PC 1 OH-2400 11997667 9.99 SGD
Shipped after 2018-01-29
gold 1PC 1 OH-2400 11997676 9.99 SGD
Shipped after 2018-01-29
Silver 1PC 1 OH-2400 11997685 9.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Security part of chromoly road.
5
From Japan
On 2016-07-20 17:16:16
Although I purchased it for slim chromomoload, the product is compact and the tone is also very satisfied very much. Despite the desire, the clamping part is solid but it is a difficult point that it is not much different from the bell size.
This review is about item#11997667.
Mounting on road bike
5
From Japan
On 2016-06-29 20:43:18
Battery light attachment It was able to attach to the installation band in a place that was not noticeable and easy to use.
This review is about item#11997667.
As a cross bike accessory
5
From Japan
On 2015-10-16 20:26:27
It is satisfactory to buy goods with a proven track record on the manufacturer's products. Because the installation width is wide, it can be fixed in any place, there is no stress.
This review is about item#11997667.

Related Products