Buy more than* S$200* and get FREE SHIPPING

Inner Cable for Road Brake

3.00 (1)
Dimensions (phi mm)
1.6
Color
Silver
Dimension (mm)
2100
Material
stainless
Accessories
X2 or inner end cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LY-B31SSSG21UB 12112783 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2016-06-13 16:10:41
I watched using this low friction resistant product from ordinary stainless steel cable with the rebuilding of the road bike. According to the conclusion there was no change (lol) There is a Teflon coated cable in the low resistance product, but there is no need to worry about peeling of Teflon, it is easier mentally to be able to process soldering at the tip.
This review is about item#12112783.

Related Products