Buy more than* S$200* and get FREE SHIPPING

Inner Cable for ATB/MTB/ROAD Shifts

4.50 (2)
Dimensions (phi mm)
1.2
Color
Silver
Dimension (mm)
2100
Material
stainless
Accessories
X2 or inner end cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LY-S31SSSG21UD 12112808 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Road motorcycle maintenance
5
From Japan
On 2017-01-22 18:50:07
Last year, I bought it for brake bracket exchange. Previously, I was using things more than doubled, but I thought that it was safer and more secure to exchange earlier, and it reached this product. I feel that the feeling I have used is nothing like a famous manufacturer's thing. This time I purchased it for spare.
This review is about item#12112808.
Bicycle maintenance
4
From Japan
On 2016-06-23 22:07:30
I changed it to Teflon coated cable and tried it. I do not say the lightness of cable pulling up to above, but the same feeling. It feels somewhat slimmer as there is no coating, but there is no particular problem. It is easy to handle it because there is no need to worry about soldering the tip of the cable and peeling off the coating. If there is no difference in price from the Teflon-coated one, it is recommended that this convenient one be used.
This review is about item#12112808.

Related Products