Buy more than* S$200* and get FREE SHIPPING

Outer Cable for 11 Step Shifts

4.50 (2)
Purpose
For 11S shift
Dimensions (phi mm)
4
Color
black
Dimension (mm)
2000
Accessories
X4 or outer cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LY-166SUD-BK 12112826 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in conjunction with shifter replacement
5
From Japan
On 2016-05-02 15:39:19
I bought it because it comes with only the inner cable with the levshift exchange of a child's bicycle. I could use anything without problems.
This review is about item#12112826.
Bicycle maintenance
4
From Japan
On 2015-11-12 16:37:57
Purchased for use with Shimano 105/11 speed transmission. For use, we spray the silicone spray "Tsuru to" inside the cable. When making confirmation at the time of cable processing, it is making the same as made by Shimano. Since it is not a full outer cable wiring, the influence is also little, but the difference was not felt in the shift performance after mounting. It is somewhat cheaper than the Shimano product as a price, it is possible to reduce the cost.
This review is about item#12112826.

Related Products