Buy more than* S$200* and get FREE SHIPPING

Stainless steel punching

Mounting Hole (mm)
4-phi4.4
Dimensions C (mm)
16
Dimensions E (mm)
3
Dimensions D (mm)
25
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Dimension G(mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Dimension G(mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.9 40 95 40 1pc 1 Through 40 12116378 8.99 SGD
Shipped after 2018-01-29
2.9 45 100 45 1pc 1 Through 45 12116387 9.99 SGD
Shipped after 2018-01-29
2.9 40 95 40 1pc 1 Reception 40 12116335 8.99 SGD
Shipped after 2018-01-30
2.9 45 100 45 1pc 1 Receiving 45 12116344 9.99 SGD
Shipped after 2018-01-29
4.4 50 105 50 1pc 1 Reception 50 12116353 9.99 SGD
Shipped after 2018-01-29
4.4 60 115 60 1pc 1 Reception 60 12116362 9.99 SGD
Shipped after 2018-01-29
4.4 50 105 50 1pc 1 Through 50 12116396 9.99 SGD
Shipped after 2018-01-29
4.4 60 115 60 1pc 1 Through 60 12116405 10.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products