Buy more than* S$200* and get FREE SHIPPING

Safety Boots SB-3112

Material (toe core)
steel
Foot Width
3E
Standard Weight (g/1 leg)
820(26.0cm)
Material (Sole)
Synthetic rubber + natural rubber
Material (Skin)
Synthetic rubber + natural rubber
Length (cm)
26(26.0cm)
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 Navy 1Pair 1 SB-3112 12116493 -
Discontinued
[x]
28 black 1Pair 1 SB-3112 12116597 -
Discontinued
[x]
24.5 black 1Pair 1 SB-3112 12116545 -
Discontinued
[x]
25 black 1Pair 1 SB-3112 12116554 -
Discontinued
[x]
26 black 1Pair 1 SB-3112 12116572 -
Discontinued
[x]
26 Navy 1Pair 1 SB-3112 12116502 -
Discontinued
[x]
24 Navy 1Pair 1 SB-3112 12116466 -
Discontinued
[x]
28 Navy 1Pair 1 SB-3112 12116527 -
Discontinued
[x]
25.5 black 1Pair 1 SB-3112 12116563 -
Discontinued
[x]
27 black 1Pair 1 SB-3112 12116588 -
Discontinued
[x]
25 Navy 1Pair 1 SB-3112 12116484 -
Discontinued
[x]
24 black 1Pair 1 SB-3112 12116536 -
Discontinued
[x]
24.5 Navy 1Pair 1 SB-3112 12116475 -
Discontinued
[x]
27 Navy 1Pair 1 SB-3112 12116518 -
Discontinued
[x]
ADD TO CART

Related Products