Buy more than* S$200* and get FREE SHIPPING

AG-SUS drill short

5.00 (2)
Diameter Tolerance
h7
Point Angle (Degree)
135
...see all>
Product Options
ADD TO CART
Helix Angle Overall Length L (mm) Shank Length L2 (mm) Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Helix Angle Overall Length L (mm) Shank Length L2 (mm) Flute Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Geometry of Drill Flank Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Strength twist 81 38 37 8 8 3 rake (Surireki) grinding 1PC 1 AGSUSS8.0 08458037 22.99 SGD
In stock
High helix 100 46 43 12 10.4 3 rake (Surireki) grinding 1PC 1 AGSUSS10.4 08458274 41.99 SGD
Shipped after 2018-04-26
High helix 100 46 43 12 10.5 3 rake (Surireki) grinding 1PC 1 AGSUSS10.5 08458283 37.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 11.2 3 rake (Surireki) grinding 1PC 1 AGSUSS11.2 08458353 49.99 SGD
Shipped after 2018-04-25
High helix 100 46 43 12 10.1 3 rake (Surireki) grinding 1PC 1 AGSUSS10.1 08458247 41.99 SGD
Shipped after 2018-04-25
High helix 104 46 47 12 10.7 3 rake (Surireki) grinding 1PC 1 AGSUSS10.7 08458301 45.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 10.9 3 rake (Surireki) grinding 1PC 1 AGSUSS10.9 08458326 49.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 12.2 3 rake (Surireki) grinding 1PC 1 AGSUSS12.2 08458457 64.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 12.6 3 rake (Surireki) grinding 1PC 1 AGSUSS12.6 08458493 63.99 SGD
Shipped after 2018-04-26
High helix 108 50 51 12 12.8 3 rake (Surireki) grinding 1PC 1 AGSUSS12.8 08458511 63.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 12.9 3 rake (Surireki) grinding 1PC 1 AGSUSS12.9 08458527 63.99 SGD
Shipped after 2018-04-25
High helix 132 50 72 16 13.5 3 rake (Surireki) grinding 1PC 1 AGSUSS13.5 08458545 82.99 SGD
Shipped after 2018-04-26
High helix 142 52 76 20 15 3 rake (Surireki) grinding 1PC 1 AGSUSS15.0 08458572 109.99 SGD
Shipped after 2018-04-25
High helix 146 52 80 20 15.5 3 rake (Surireki) grinding 1PC 1 AGSUSS15.5 08458581 109.99 SGD
Shipped after 2018-04-26
High helix 146 52 80 20 16 3 rake (Surireki) grinding 1PC 1 AGSUSS16.0 08458597 109.99 SGD
Shipped after 2018-04-25
High helix 153 52 87 20 18 3 rake (Surireki) grinding 1PC 1 AGSUSS18.0 08458633 129.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 11.5 3 rake (Surireki) grinding 1PC 1 AGSUSS11.5 08458387 45.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 11.6 3 rake (Surireki) grinding 1PC 1 AGSUSS11.6 08458396 54.99 SGD
Shipped after 2018-04-25
High helix 156 52 90 20 18.5 3 rake (Surireki) grinding 1PC 1 AGSUSS18.5 08458642 139.99 SGD
Shipped after 2018-04-25
High helix 108 46 51 12 11.9 3 rake (Surireki) grinding 1PC 1 AGSUSS11.9 08458423 55.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 12.1 3 rake (Surireki) grinding 1PC 1 AGSUSS12.1 08458441 64.99 SGD
Shipped after 2018-04-26
High helix 108 50 51 12 12.3 3 rake (Surireki) grinding 1PC 1 AGSUSS12.3 08458466 60.99 SGD
Shipped after 2018-04-25
High helix 150 52 84 20 17 3 rake (Surireki) grinding 1PC 1 AGSUSS17.0 08458615 119.99 SGD
Shipped after 2018-04-26
High helix 153 52 87 20 17.5 3 rake (Surireki) grinding 1PC 1 AGSUSS17.5 08458624 129.99 SGD
Shipped after 2018-04-25
High helix 168 60 94 25 20 3 rake (Surireki) grinding 1PC 1 AGSUSS20.0 08458676 139.99 SGD
Shipped after 2018-04-25
High helix 100 46 43 12 10.6 3 rake (Surireki) grinding 1PC 1 AGSUSS10.6 08458292 45.99 SGD
Shipped after 2018-04-25
High helix 104 46 47 12 11.1 3 rake (Surireki) grinding 1PC 1 AGSUSS11.1 08458344 49.99 SGD
Shipped after 2018-04-25
High helix 104 46 47 12 11.3 3 rake (Surireki) grinding 1PC 1 AGSUSS11.3 08458362 49.99 SGD
Shipped after 2018-04-26
High helix 108 50 51 12 12.4 3 rake (Surireki) grinding 1PC 1 AGSUSS12.4 08458475 60.99 SGD
Shipped after 2018-04-25
High helix 164 60 90 25 19 3 rake (Surireki) grinding 1PC 1 AGSUSS19.0 08458651 139.99 SGD
Shipped after 2018-04-25
High helix 168 60 94 25 19.5 3 rake (Surireki) grinding 1PC 1 AGSUSS19.5 08458667 139.99 SGD
Shipped after 2018-04-25
High helix 100 46 43 12 10.2 3 rake (Surireki) grinding 1PC 1 AGSUSS10.2 08458256 41.99 SGD
Shipped after 2018-04-26
High helix 100 46 43 12 10.3 3 rake (Surireki) grinding 1PC 1 AGSUSS10.3 08458265 41.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 10.8 3 rake (Surireki) grinding 1PC 1 AGSUSS10.8 08458317 45.99 SGD
Shipped after 2018-04-25
High helix 104 46 47 12 11 3 rake (Surireki) grinding 1PC 1 AGSUSS11.0 08458335 38.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 11.7 3 rake (Surireki) grinding 1PC 1 AGSUSS11.7 08458405 54.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 12.7 3 rake (Surireki) grinding 1PC 1 AGSUSS12.7 08458502 63.99 SGD
Shipped after 2018-04-25
High helix 70 38 26 6 5.04 3 rake (Surireki) grinding 1PC 1 AGSUSS5.04 08456892 20.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.06 3 rake (Surireki) grinding 1PC 1 AGSUSS5.06 08456917 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.14 3 rake (Surireki) grinding 1PC 1 AGSUSS5.14 08456996 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.15 3 rake (Surireki) grinding 1PC 1 AGSUSS5.15 08457005 16.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.16 3 rake (Surireki) grinding 1PC 1 AGSUSS5.16 08457014 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.3 3 rake (Surireki) grinding 1PC 1 AGSUSS5.3 08457154 16.99 SGD
Shipped after 2018-04-26
High helix 72 38 28 6 5.34 3 rake (Surireki) grinding 1PC 1 AGSUSS5.34 08457197 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.37 3 rake (Surireki) grinding 1PC 1 AGSUSS5.37 08457224 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.43 3 rake (Surireki) grinding 1PC 1 AGSUSS5.43 08457285 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.44 3 rake (Surireki) grinding 1PC 1 AGSUSS5.44 08457294 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.52 3 rake (Surireki) grinding 1PC 1 AGSUSS5.52 08457364 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.56 3 rake (Surireki) grinding 1PC 1 AGSUSS5.56 08457407 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.58 3 rake (Surireki) grinding 1PC 1 AGSUSS5.58 08457425 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.65 3 rake (Surireki) grinding 1PC 1 AGSUSS5.65 08457495 19.99 SGD
Shipped after 2018-04-25
High helix 72 38 28 6 5.69 3 rake (Surireki) grinding 1PC 1 AGSUSS5.69 08457531 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.7 3 rake (Surireki) grinding 1PC 1 AGSUSS5.7 08457547 19.99 SGD
Shipped after 2018-04-25
High helix 72 38 28 6 5.73 3 rake (Surireki) grinding 1PC 1 AGSUSS5.73 08457574 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.74 3 rake (Surireki) grinding 1PC 1 AGSUSS5.74 08457583 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.76 3 rake (Surireki) grinding 1PC 1 AGSUSS5.76 08457601 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.82 3 rake (Surireki) grinding 1PC 1 AGSUSS5.82 08457662 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.99 3 rake (Surireki) grinding 1PC 1 AGSUSS5.99 08457836 22.99 SGD
Shipped after 2018-04-27
High helix 75 38 31 8 6.3 3 rake (Surireki) grinding 1PC 1 AGSUSS6.3 08457863 20.99 SGD
Shipped after 2018-04-25
High helix 75 38 31 8 6.4 3 rake (Surireki) grinding 1PC 1 AGSUSS6.4 08457872 24.99 SGD
Shipped after 2018-04-26
High helix 93 43.5 43 10 9.8 3 rake (Surireki) grinding 1PC 1 AGSUSS9.8 08458213 41.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 11.4 3 rake (Surireki) grinding 1PC 1 AGSUSS11.4 08458371 49.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 12.5 3 rake (Surireki) grinding 1PC 1 AGSUSS12.5 08458484 55.99 SGD
Shipped after 2018-04-26
High helix 132 50 72 16 14 3 rake (Surireki) grinding 1PC 1 AGSUSS14.0 08458554 83.99 SGD
Shipped after 2018-04-26
High helix 150 52 84 20 16.5 3 rake (Surireki) grinding 1PC 1 AGSUSS16.5 08458606 119.99 SGD
Shipped after 2018-04-26
High helix 104 46 47 12 11.8 3 rake (Surireki) grinding 1PC 1 AGSUSS11.8 08458414 54.99 SGD
Shipped after 2018-04-25
High helix 108 50 51 12 13 3 rake (Surireki) grinding 1PC 1 AGSUSS13.0 08458536 56.99 SGD
Shipped after 2018-04-27
High helix 136 50 76 16 14.5 3 rake (Surireki) grinding 1PC 1 AGSUSS14.5 08458563 91.99 SGD
Shipped after 2018-04-25
High helix 70 38 26 6 4.99 3 rake (Surireki) grinding 1PC 1 AGSUSS4.99 08456856 16.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.09 3 rake (Surireki) grinding 1PC 1 AGSUSS5.09 08456944 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.11 3 rake (Surireki) grinding 1PC 1 AGSUSS5.11 08456962 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.95 3 rake (Surireki) grinding 1PC 1 AGSUSS5.95 08457793 20.99 SGD
Shipped after 2018-04-27
High helix 75 38 31 8 6.2 3 rake (Surireki) grinding 1PC 1 AGSUSS6.2 08457854 20.99 SGD
Shipped after 2018-04-26
High helix 87 43.5 37 10 8.3 3 rake (Surireki) grinding 1PC 1 AGSUSS8.3 08458064 26.99 SGD
Shipped after 2018-04-25
High helix 90 43.5 40 10 8.6 3 rake (Surireki) grinding 1PC 1 AGSUSS8.6 08458091 24.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.26 3 rake (Surireki) grinding 1PC 1 AGSUSS5.26 08457111 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.33 3 rake (Surireki) grinding 1PC 1 AGSUSS5.33 08457181 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.35 3 rake (Surireki) grinding 1PC 1 AGSUSS5.35 08457206 16.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.38 3 rake (Surireki) grinding 1PC 1 AGSUSS5.38 08457233 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.45 3 rake (Surireki) grinding 1PC 1 AGSUSS5.45 08457303 16.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.57 3 rake (Surireki) grinding 1PC 1 AGSUSS5.57 08457416 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.71 3 rake (Surireki) grinding 1PC 1 AGSUSS5.71 08457556 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.91 3 rake (Surireki) grinding 1PC 1 AGSUSS5.91 08457757 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.93 3 rake (Surireki) grinding 1PC 1 AGSUSS5.93 08457775 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.94 3 rake (Surireki) grinding 1PC 1 AGSUSS5.94 08457784 22.99 SGD
Shipped after 2018-04-27
High helix 75 38 31 8 6.6 3 rake (Surireki) grinding 1PC 1 AGSUSS6.6 08457897 20.99 SGD
Shipped after 2018-04-26
High helix 75 38 31 8 6.7 3 rake (Surireki) grinding 1PC 1 AGSUSS6.7 08457906 20.99 SGD
Shipped after 2018-04-26
High helix 78 38 34 8 7.2 3 rake (Surireki) grinding 1PC 1 AGSUSS7.2 08457951 22.99 SGD
Shipped after 2018-04-25
High helix 78 38 34 8 7.5 3 rake (Surireki) grinding 1PC 1 AGSUSS7.5 08457985 22.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 9.1 3 rake (Surireki) grinding 1PC 1 AGSUSS9.1 08458143 33.99 SGD
Shipped after 2018-04-25
High helix 93 43.5 43 10 9.9 3 rake (Surireki) grinding 1PC 1 AGSUSS9.9 08458222 37.99 SGD
Shipped after 2018-04-26
High helix 70 38 26 6 5.01 3 rake (Surireki) grinding 1PC 1 AGSUSS5.01 08456865 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.12 3 rake (Surireki) grinding 1PC 1 AGSUSS5.12 08456971 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.13 3 rake (Surireki) grinding 1PC 1 AGSUSS5.13 08456987 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.18 3 rake (Surireki) grinding 1PC 1 AGSUSS5.18 08457032 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.19 3 rake (Surireki) grinding 1PC 1 AGSUSS5.19 08457041 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.2 3 rake (Surireki) grinding 1PC 1 AGSUSS5.2 08457057 15.99 SGD
In stock
High helix 70 38 26 6 5.24 3 rake (Surireki) grinding 1PC 1 AGSUSS5.24 08457093 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.63 3 rake (Surireki) grinding 1PC 1 AGSUSS5.63 08457477 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.66 3 rake (Surireki) grinding 1PC 1 AGSUSS5.66 08457504 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.86 3 rake (Surireki) grinding 1PC 1 AGSUSS5.86 08457705 22.99 SGD
Shipped after 2018-04-27
High helix 87 43.5 37 10 8.2 3 rake (Surireki) grinding 1PC 1 AGSUSS8.2 08458055 27.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 9.5 3 rake (Surireki) grinding 1PC 1 AGSUSS9.5 08458186 30.99 SGD
Shipped after 2018-04-26
High helix 70 38 26 6 5.05 3 rake (Surireki) grinding 1PC 1 AGSUSS5.05 08456901 16.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.08 3 rake (Surireki) grinding 1PC 1 AGSUSS5.08 08456935 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.17 3 rake (Surireki) grinding 1PC 1 AGSUSS5.17 08457023 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.46 3 rake (Surireki) grinding 1PC 1 AGSUSS5.46 08457312 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.53 3 rake (Surireki) grinding 1PC 1 AGSUSS5.53 08457373 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.55 3 rake (Surireki) grinding 1PC 1 AGSUSS5.55 08457391 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.59 3 rake (Surireki) grinding 1PC 1 AGSUSS5.59 08457434 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.61 3 rake (Surireki) grinding 1PC 1 AGSUSS5.61 08457452 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.75 3 rake (Surireki) grinding 1PC 1 AGSUSS5.75 08457592 19.99 SGD
Shipped after 2018-05-22
High helix 72 38 28 6 5.87 3 rake (Surireki) grinding 1PC 1 AGSUSS5.87 08457714 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.98 3 rake (Surireki) grinding 1PC 1 AGSUSS5.98 08457827 22.99 SGD
Shipped after 2018-04-27
High helix 78 38 34 8 6.9 3 rake (Surireki) grinding 1PC 1 AGSUSS6.9 08457924 22.99 SGD
In stock
High helix 78 38 34 8 7.3 3 rake (Surireki) grinding 1PC 1 AGSUSS7.3 08457967 22.99 SGD
Shipped after 2018-04-26
High helix 81 38 37 8 7.9 3 rake (Surireki) grinding 1PC 1 AGSUSS7.9 08458021 24.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 9.2 3 rake (Surireki) grinding 1PC 1 AGSUSS9.2 08458152 33.99 SGD
Shipped after 2018-04-25
High helix 90 43.5 40 10 9.3 3 rake (Surireki) grinding 1PC 1 AGSUSS9.3 08458161 33.99 SGD
Shipped after 2018-04-26
High helix 93 43.5 43 10 9.6 3 rake (Surireki) grinding 1PC 1 AGSUSS9.6 08458195 37.99 SGD
Shipped after 2018-04-25
High helix 70 38 26 6 5.02 3 rake (Surireki) grinding 1PC 1 AGSUSS5.02 08456874 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.03 3 rake (Surireki) grinding 1PC 1 AGSUSS5.03 08456883 20.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.21 3 rake (Surireki) grinding 1PC 1 AGSUSS5.21 08457066 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.25 3 rake (Surireki) grinding 1PC 1 AGSUSS5.25 08457102 16.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.29 3 rake (Surireki) grinding 1PC 1 AGSUSS5.29 08457145 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.31 3 rake (Surireki) grinding 1PC 1 AGSUSS5.31 08457163 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.32 3 rake (Surireki) grinding 1PC 1 AGSUSS5.32 08457172 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.36 3 rake (Surireki) grinding 1PC 1 AGSUSS5.36 08457215 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.4 3 rake (Surireki) grinding 1PC 1 AGSUSS5.4 08457251 16.99 SGD
Shipped after 2018-04-26
High helix 72 38 28 6 5.41 3 rake (Surireki) grinding 1PC 1 AGSUSS5.41 08457267 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.42 3 rake (Surireki) grinding 1PC 1 AGSUSS5.42 08457276 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.47 3 rake (Surireki) grinding 1PC 1 AGSUSS5.47 08457321 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.48 3 rake (Surireki) grinding 1PC 1 AGSUSS5.48 08457337 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.49 3 rake (Surireki) grinding 1PC 1 AGSUSS5.49 08457346 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.51 3 rake (Surireki) grinding 1PC 1 AGSUSS5.51 08457355 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.54 3 rake (Surireki) grinding 1PC 1 AGSUSS5.54 08457382 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.64 3 rake (Surireki) grinding 1PC 1 AGSUSS5.64 08457486 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.77 3 rake (Surireki) grinding 1PC 1 AGSUSS5.77 08457617 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.78 3 rake (Surireki) grinding 1PC 1 AGSUSS5.78 08457626 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.79 3 rake (Surireki) grinding 1PC 1 AGSUSS5.79 08457635 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.8 3 rake (Surireki) grinding 1PC 1 AGSUSS5.8 08457644 20.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.83 3 rake (Surireki) grinding 1PC 1 AGSUSS5.83 08457671 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.88 3 rake (Surireki) grinding 1PC 1 AGSUSS5.88 08457723 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.9 3 rake (Surireki) grinding 1PC 1 AGSUSS5.9 08457741 19.99 SGD
Shipped after 2018-04-26
High helix 72 38 28 6 5.92 3 rake (Surireki) grinding 1PC 1 AGSUSS5.92 08457766 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.97 3 rake (Surireki) grinding 1PC 1 AGSUSS5.97 08457811 22.99 SGD
Shipped after 2018-04-27
High helix 78 38 34 8 7.4 3 rake (Surireki) grinding 1PC 1 AGSUSS7.4 08457976 22.99 SGD
Shipped after 2018-04-26
High helix 81 38 37 8 7.8 3 rake (Surireki) grinding 1PC 1 AGSUSS7.8 08458012 29.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.27 3 rake (Surireki) grinding 1PC 1 AGSUSS5.27 08457127 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.28 3 rake (Surireki) grinding 1PC 1 AGSUSS5.28 08457136 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.39 3 rake (Surireki) grinding 1PC 1 AGSUSS5.39 08457242 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.6 3 rake (Surireki) grinding 1PC 1 AGSUSS5.6 08457443 19.99 SGD
Shipped after 2018-04-26
High helix 72 38 28 6 5.67 3 rake (Surireki) grinding 1PC 1 AGSUSS5.67 08457513 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.68 3 rake (Surireki) grinding 1PC 1 AGSUSS5.68 08457522 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.81 3 rake (Surireki) grinding 1PC 1 AGSUSS5.81 08457653 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.84 3 rake (Surireki) grinding 1PC 1 AGSUSS5.84 08457687 22.99 SGD
Shipped after 2018-04-27
High helix 81 38 37 8 7.6 3 rake (Surireki) grinding 1PC 1 AGSUSS7.6 08457994 26.99 SGD
Shipped after 2018-04-25
High helix 81 38 37 8 7.7 3 rake (Surireki) grinding 1PC 1 AGSUSS7.7 08458003 24.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 8.9 3 rake (Surireki) grinding 1PC 1 AGSUSS8.9 08458125 29.99 SGD
Shipped after 2018-04-25
High helix 93 43.5 43 10 9.7 3 rake (Surireki) grinding 1PC 1 AGSUSS9.7 08458204 41.99 SGD
Shipped after 2018-04-26
High helix 70 38 26 6 4.97 3 rake (Surireki) grinding 1PC 1 AGSUSS4.97 08456831 16.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 4.98 3 rake (Surireki) grinding 1PC 1 AGSUSS4.98 08456847 16.99 SGD
Shipped after 2018-04-26
High helix 70 38 26 6 5.07 3 rake (Surireki) grinding 1PC 1 AGSUSS5.07 08456926 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.22 3 rake (Surireki) grinding 1PC 1 AGSUSS5.22 08457075 19.99 SGD
Shipped after 2018-04-27
High helix 70 38 26 6 5.23 3 rake (Surireki) grinding 1PC 1 AGSUSS5.23 08457084 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.62 3 rake (Surireki) grinding 1PC 1 AGSUSS5.62 08457461 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.72 3 rake (Surireki) grinding 1PC 1 AGSUSS5.72 08457565 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.85 3 rake (Surireki) grinding 1PC 1 AGSUSS5.85 08457696 19.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.89 3 rake (Surireki) grinding 1PC 1 AGSUSS5.89 08457732 22.99 SGD
Shipped after 2018-04-27
High helix 72 38 28 6 5.96 3 rake (Surireki) grinding 1PC 1 AGSUSS5.96 08457802 22.99 SGD
Shipped after 2018-04-27
High helix 75 38 31 8 6.1 3 rake (Surireki) grinding 1PC 1 AGSUSS6.1 08457845 22.99 SGD
Shipped after 2018-04-25
High helix 78 38 34 8 7.1 3 rake (Surireki) grinding 1PC 1 AGSUSS7.1 08457942 22.99 SGD
Shipped after 2018-04-26
High helix 87 43.5 37 10 8.1 3 rake (Surireki) grinding 1PC 1 AGSUSS8.1 08458046 26.99 SGD
Shipped after 2018-04-25
High helix 87 43.5 37 10 8.4 3 rake (Surireki) grinding 1PC 1 AGSUSS8.4 08458073 30.99 SGD
Shipped after 2018-04-27
High helix 87 43.5 37 10 8.5 3 rake (Surireki) grinding 1PC 1 AGSUSS8.5 08458082 24.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 8.7 3 rake (Surireki) grinding 1PC 1 AGSUSS8.7 08458107 29.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 8.8 3 rake (Surireki) grinding 1PC 1 AGSUSS8.8 08458116 29.99 SGD
Shipped after 2018-04-26
High helix 90 43.5 40 10 9 3 rake (Surireki) grinding 1PC 1 AGSUSS9.0 08458134 24.99 SGD
In stock
High helix 90 43.5 40 10 9.4 3 rake (Surireki) grinding 1PC 1 AGSUSS9.4 08458177 34.99 SGD
Shipped after 2018-04-25
Strength twist 75 38 31 8 6.5 3 rake (Surireki) grinding 1PC 1 AGSUSS6.5 08457881 19.99 SGD
In stock
Strength twist 78 38 34 8 6.8 3 rake (Surireki) grinding 1PC 1 AGSUSS6.8 08457915 20.99 SGD
In stock
Strength twist 70 38 26 6 5.1 3 rake (Surireki) grinding 1PC 1 AGSUSS5.1 08456953 12.99 SGD
In stock
Strength twist 78 38 34 8 7 3 rake (Surireki) grinding 1PC 1 AGSUSS7.0 08457933 20.99 SGD
Shipped after 2018-04-26
Strong twist 93 43.5 43 10 10 3 rake (three rake) grinding 1PC 1 AGSUSS10.0 08458231 31.99 SGD
In stock
Strong kinks 108 46 51 12 12 3 rake (three rake) grinding 1PC 1 AGSUSS12.0 08458432 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling into SUS
5
From Japan
On 2015-12-09 19:07:03
Since it is used by inserting it in a collet, accuracy is sufficient.
This review is about item#08457915.
Drilling of sus304
5
From Japan
On 2014-03-06 18:03:56
If it is about 2D, you can use it without non-step, center hole machining. The condition is sus 304 and circumferential speed is 12 to 15 m / min, feeding is 80 to 120 mm / min. Kiriko which is easy to clean up comes out. Wear resistance is also good performance.
This review is about item#08458274.

Related Products