Buy more than* S$200* and get FREE SHIPPING

pan-head machine screws(steel-Ni)

5.00 (9)
Surface Processing
Nickel plating
Material
iron
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Number of Threads Finishing Material Length (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Number of Threads Finishing Material Length (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 1Pack(10PC) 1 Pan Head 2#X10 12120194 7.99 SGD
In stock
#4 40 Iron / nickel-plated 6 - 1Pack(10PC) 1 Pan Head 4#X6 12120203 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 6#X16 12120307 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 8#X10 12120343 2.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 8#X12 12120352 8.99 SGD
Shipped after 2018-04-27
- - - - - 1Pack(10PC) 1 Pan Head 8#X14 12120368 2.99 SGD
Shipped after 2018-04-27
#6 - - 25 0.8 1Pack(8PC) 1 Pan Head 6#X25 12120386 1.99 SGD
In stock
#4 40 Iron / nickel-plated 16 - 1Pack(10PC) 1 Pan Head 4#X16 12120246 1.99 SGD
In stock
#4 - - 20 0.6 1Pack(10PC) 1 Pan Head 4#X20 12120255 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 6#X6 12120264 1.99 SGD
In stock
#6 32 Iron / nickel-plated 10 - 1Pack(10PC) 1 Pan Head 6#X10 12120282 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 4#X10 12120228 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 4#X12 12120237 2.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 4#X8 12120212 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 2#X5 12120185 1.99 SGD
Shipped after 2018-04-27
- - - - - 1Pack(10PC) 1 Pan Head 6#X12 12120298 1.99 SGD
In stock
#6 32 Iron / nickel-plated 20 - 1Pack(10PC) 1 Pan Head 6#X20 12120316 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 8#X6 12120325 8.99 SGD
Shipped after 2018-04-26
#8 32 Iron / nickel-plated 8 - 1Pack(10PC) 1 Pan Head 8#X8 12120334 2.99 SGD
In stock
#6 32 Iron / nickel-plated 8 - 1Pack(10PC) 1 Pan Head 6#X8 12120273 1.99 SGD
In stock
- - - - - 1Pack(10PC) 1 Pan Head 8#X20 12120377 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Screws for US amp, inch screws are necessary.
5
From Japan
On 2018-01-21 01:21:45
Screws for US amp, inch screws are necessary. Since the original screw was rusted, I was looking for it, but it was not easy to find and it was saved.
This review is about item#12120282.
Used for HDD mounting of PC
5
From Japan
On 2017-12-12 15:14:37
I like the product as I expected and I like it very much. This length is not readily available for PC screw set.
This review is about item#12120273.
Case screw of American made equipment
5
From Japan
On 2017-09-27 18:06:13
It was a rare standard, but since I understood the standard, I ordered it. I was able to stop it firmly.
This review is about item#12120264.
To fix HDD of Lenovo V520
5
From Japan
On 2017-05-22 11:00:59
it is perfect. Lenovo support was that we do not know the specifications, as well as sales, so we solved it on our own with this item.
This review is about item#12120282.
Used for installing 3.5 inch HDD of PC case etc
5
From Japan
On 2016-07-01 18:20:03
Most of the inch screws sold at PC shops are 3.2 - 4.8 mm (1/8 - 3/16 - inch), which is at most 6.4 mm (1/4 inch) at the longest, but silicon washers for soundproofing etc If you put in, the length will be insufficient, so this 8 mm length is very handy.
This review is about item#12120273.
Base on the PC
5
From Japan
On 2016-06-17 14:49:40
I did not put the machine screw in the general home center, but I got it this time. There are several sizes and it can be saved because it can be purchased by subdivision.
This review is about item#12120316.
For HDD mounting of DELL made PC
5
From Japan
On 2016-01-27 16:42:45
I have been going to buy up to the far home center so it is very appreciated to be able to order by mail order.
This review is about item#12120264.
Overseas amplifier
5
From Japan
On 2016-01-13 13:44:35
Plating is firmer than overseas making it has favorable feeling.
This review is about item#12120282.
US product installation
5
From Japan
On 2015-04-14 18:00:35
I could not get an inch screw, but I could finally buy it. I want you to enrich your inch size in other countries
This review is about item#12120255.

Related Products