Buy more than* S$200* and get FREE SHIPPING

Letter file M type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Width x Height)(mm)
227x307
Hole Intervals (mm)
80
Filing Thickness (mm)
12
Number of Holes
2
Across Back (mm)
20
Size
A4-S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 HU-1550NB 00368935 4.99 SGD
Shipped after 2018-01-23
1copy 1 HU-1550NY 00368962 4.99 SGD
Shipped after 2018-01-19
1copy 1 HU-1550NG 00368944 4.99 SGD
Shipped after 2018-01-19
1copy 1 HU-1550NR 00368953 4.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products