Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Letter file right heaven Binding type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
External Form Dimensions (Width x Height)(mm)
222x312
Hole Intervals (mm)
80
Filing Thickness (mm)
12
Number of Holes
2
Across Back (mm)
20
Size
A4-S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HU-560B 00369163 5.99 SGD
In stock
ADD TO CART

Related Products