Buy more than* S$200* and get FREE SHIPPING

Chemical protective clothing 4532+

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
167-176 92-100 M 1pc 1 4532+ 18617567 15.99 SGD
In stock
179-187 108-115 XL 1pc 1 4532+ 18617585 15.99 SGD
In stock
186-194 115-124 XXL 1pc 1 4532+ 18617594 17.99 SGD
In stock
174-181 100-108 L 1pc 1 4532+ 18617576 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Anticorrosion work time
5
From Japan
On 2017-05-22 08:43:58
It was used as a measure against fecal odor at the time of corrosion prevention work of the pig house. Normally cheap nonwoven joints can not prevent smell, waterproof coated nonwoven fabrics are bad in breathability and unsuitable for long time use. However, truly it is different from "3 M." It is comfortable even when wearing for a long time, and the smell itself does not adhere to protective clothing ◎ + flower round.
This review is about item#18617585.
Machine maintenance work
4
From Japan
On 2017-01-18 14:35:25
As for only one problem, since the crotch part is weak, you will be torn as soon as you do not move carefully. I am satisfied with the point that is stronger than I expected. I think that it is better if strengthening the crotch part is possible.
This review is about item#18617576.
Pesticide spraying
5
From Japan
On 2016-12-02 17:39:26
I'm planning to use this protective clothing because I have a lot of fever with disinfection wearing kappa in summer.
This review is about item#18617567.
It is a fruit tree farmer and it is used for controlling.
4
From Japan
On 2016-06-28 14:55:21
The cloth part of the cuff is comfortable, but if it is short of disposable gloves, disinfectant will stain.
This review is about item#18617585.

Related Products