Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sprinkler swing

4.29 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Hose Diameter (phi mm)
12-15
Dimensions (Width W x Height H x Depth D) (mm)
445x73x158
Weight (g)
345
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SSP-6 13393406 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Sprinkling water on site
5
From Japan
On 2018-05-31 14:58:42
Although I bought it with similar products at the same time, there is no problem with this low price product. I will also purchase it next time.
This review is about item#13393406.
Garden watering
3
From Japan
On 2018-05-17 17:11:05
I bought it in a small pyeong garden, but it is difficult to adjust the head swing, it seems to be okay if you have a large garden so that it does not face the small garden. Eventually I bought another cheap sprinkler.
This review is about item#13393406.
Sprinkling on lawn and road
5
From Japan
On 2017-06-06 16:03:47
I think that it is a very good product, it is interesting and watching movement, making a wide range of watering at this price.
This review is about item#13393406.
Watering in the garden
5
From Japan
On 2016-08-28 20:10:29
When I actually set it up and used it I am deeply impressed by the extent of the work area far exceeding expectations and its efficiency!
This review is about item#13393406.
Water discharge (using groundwater)
5
From Japan
On 2016-08-22 11:59:47
He does the job I expect.
This review is about item#13393406.
Garden fruit tree sprinkling
2
From Japan
On 2016-08-19 09:25:42
I was digging the ground with the initial operation confirmation and it was merely a misalignment of the pipe It seemed to be a magical tomorrow soon After it fixed it has wide expectation and it has an expectation that it can be used for snowfall in winter as well
This review is about item#13393406.
Watering in the garden
5
From Japan
On 2015-08-17 12:33:42
We sprinkle water almost evenly over a wide range. While I am staying with stable watershed, I can do other things. Because it is a method of blowing up water upwards, it will be like a rainy day. The sound does not sound. You can adjust the installation position of the appliances while dodging the water being flown so that it will not touch the body.
This review is about item#13393406.

Related Products