Buy more than* S$200* and get FREE SHIPPING

Dry sanding paper 5 sheets

2.50 (2)
Purpose
Mold finish polishing, metal sample piece polishing, paintwork finish polishing, work of woodwork, glass car repair, metal material groundwork polishing rust removing.
Width x Length (mm)
228x280
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g /package) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g /package) Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
433-9347 75 150 1 bag (5 pictures) 1 TDSP-150-5P 89617403 3.99 SGD
Shipped after 2018-01-22
433-9363 55 240 1 bag (5 pictures) 1 TDSP-240-5P 89617446 3.99 SGD
Shipped after 2018-01-22
433-9398 45 600 1 bag (5 pictures) 1 TDSP-600-5P 89617507 3.99 SGD
Shipped after 2018-01-22
433-9355 60 180 1 bag (5 pictures) 1 TDSP-180-5P 89617421 3.99 SGD
Shipped after 2018-01-26
433-9321 95 100 1 bag (5 pictures) 1 TDSP-100-5P 89617367 24.99 SGD
Shipped after 2018-01-22
433-9380 45 400 1 bag (5 pictures) 1 TDSP-400-5P 89617482 5.99 SGD
Shipped after 2018-01-22
433-9339 85 120 1 bag (5 pictures) 1 TDSP-120-5P 89617385 4.99 SGD
Shipped after 2018-01-22
433-9371 50 320 1 bag (5 pictures) 1 TDSP-320-5P 89617464 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Underground treatment of woodwork
1
From Japan
On 2015-07-14 10:49:22
I was surprised to open it! Obviously the particles are finer than the things of Sankyo Rikaku used to date and those sold at home centers etc. (Usage is small?) So do not go down. About # 220 other manufacturers? The mount is too soft and there is no waist, I am hard to use. Although # 180 was also purchased at the same time, it looks finer than other makers. A word of disappointment.
This review is about item#89617385.
surface treatment
4
From Japan
On 2015-02-11 16:02:57
It is convenient because the number is set finely.
This review is about item#89617507.

Related Products