Buy more than* S$200* and get FREE SHIPPING

LED light magnifier with small lens

Lens Thickness (mm)
13, 13
Lens Size (mm)
phi90, phi90
Main Part Dimension (mm)
200x92, 200x92
Grip Diameter (phi mm)
25, 25
Material (Body)
ABS, ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 9630 16320578 27.99 SGD
Shipped after 2018-04-23
ADD TO CART