Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Wild Wolf Safety Boots

3.33 (6)
Material (toe core)
Steel toe (JIS standard S-class or equivalent)
Material (inner)
polyester
Foot Width
3E
Standard Weight (g/1 leg)
About 910 (in the case of 26.0cm
Material (Sole)
Synthetic rubber
Material (Skin)
rubber
Length (cm)
About 36 (in the case of 26.0cm)
Color
black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL(27) 1Pair 1 RMT-70324 16316992 47.26 SGD
In stock
XL(28) 1Pair 1 RMT-70324 16317008 47.26 SGD
In stock
M(25) 1Pair 1 RMT-70324 16316974 47.26 SGD
In stock
L(26) 1Pair 1 RMT-70324 16316983 47.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Care of the garden
3
From Japan
On 2016-05-11 17:24:43
When you put the foot, and the top is too soft, smooth to hard put, please research compared with other products.
This review is about item#16316992.
To use a heavy object in the location where you want to use the water.
4
From Japan
On 2016-01-29 12:28:45
Fuitto feeling is good. The weight of the toe of the steel plate is not worried too much.
This review is about item#16316974.
Use in agricultural work and the car wash
1
From Japan
On 2015-11-11 16:33:38
But began using from March 2014 cracked in October 2015, it has become in a state such that penetrate the water on the inside. The cracks, are made to slightly above the ankle part of the right shoes, Hidarikutsu is intact. Bonus into the groove of the sole feels almost worn state is very fast decrease how ,, groove in (and likened to car tires remaining groove about 2 minutes mountain). When you add further, this boots even in the state of new goods, is also a dangerous commodity and not walk conscious because very slippery in the concrete surface with a moisture. In the field is a safety shoes that normally use. The weight of the shoe itself I do not think the same as other companies safety shoes. I applications, the car wash about 20 times per year (approximately 10 hours use per year total), since only the agricultural work of about four times per year (approximately 3 hours use per year total), and torn in about 1 year 7 months It is very disappointing. Also consider using time you think too short-lived. For reference, the shoes, it is not even once washing, storage location did leave on the concrete in the warehouse. The will will either way was bad care? Either way this product is not recommended.
Rainy weather work
5
From Japan
On 2015-10-15 15:16:30
Than the same price products of other manufacturers have come in handy and durable. I would also like to use to continue in the future.
This review is about item#16316983.
Crane cleaning work
2
From Japan
On 2015-07-17 16:11:06
But it is lightly feel like ordinary boots comparatively want to improve because there is slipping, but can not buy that there is a high price
This review is about item#16316992.
Used in the work at the time of rainy weather
5
From Japan
On 2015-04-16 15:12:39
I was using other manufacturer's products until now, but I bought is underway this product. A little price than other manufacturers products high for you, but more of this product have been very happy there is also durability.
This review is about item#16316974.

Related Products