Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Multi Meter

5.00 (1)
2015 Trusco Published Pages
1 0995
Electric Performance
[ACV] (range) 2V, 20V, 200V, 600V, (resolution) 1mV, 10mV, 100mV, 1V, (accuracy) +/- (2.0% rdg + 8dgt) , [DCV] (range) 200mV, 2V, 20V, 200V, 600V, (resolution) 0.1mV, 1mV, 10mV, 100mV, 1V, (accuracy) +/- (1.3% rdg + 5dgt) / 200mV range, + / - (1.3% rdg +
Polar Display
"-"Only display
Storage Temperature/Humidity Range
-10- + 50 ℃, 75% RH or less (no condensation)
Operating Temperature and Humidity Range
0- + 40 ℃, 75% RH or less (no condensation)
Sampling
3 times / sec
Calibration
Yes
Measurement Function
DC / AC voltage, resistance, continuity check, diode test
Dimensions (Width W x Height H x Depth D) (mm)
56x112x9
Display
3.5-digit LCD, up to 2000 count
DC Voltage (V)
600
Resistance (omega)
20M
AC Voltage (V)
600
Power
CR2032 (3V) x1 single lithium battery
Weight (g)
70
TRUSCO Part Number
451-9116
Accessories
Notebook case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-02N 89584573 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The text is big and easy to see
5
From Japan
On 2017-11-30 18:17:55
Measurement is quick, it is very convenient because it is auto off. I am saved because the amount is also cheap.
This review is about item#89584573.

Related Products