Buy more than* S$200* and get FREE SHIPPING

Magnet Holder (Neodymium magnet)

4.33 (9)
Caution
※ Please pay attention to the depth of the screws. ※ There is a possibility that is out of deeply screwed and magnet.
Maximum Temperature (Degree C)
80, 80
...see all>
Product Options
ADD TO CART
Magnet Height (mm) Magnet Dimension (mm) Outer Diameter (phi mm) Adsorption Ability (N) Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnet Height (mm) Magnet Dimension (mm) Outer Diameter (phi mm) Adsorption Ability (N) Weight (g) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0, 2.0 5.0, 5.0 8, 8 7.6, 7.6 3, 3 8, 8 471-9956, 471-9956 1pc(s) 1 TNMGH-8 16245556 14.99 SGD
In stock
3.5, 3.5 7.0, 7.0 10, 10 30, 30 6, 6 10, 10 471-9964, 471-9964 1pc(s) 1 TNMGH-10 16245565 13.99 SGD
In stock
3.0, 3.0 10.0, 10.0 13, 13 67, 67 10, 10 10, 10 471-9972, 471-9972 1pc(s) 1 TNMGH-13 16245574 14.99 SGD
In stock
5.0, 5.0 21.5, 21.5 25, 25 160, 160 57, 57 15, 15 472-0016, 472-0016 1pc(s) 1 TNMGH-25 16245608 27.99 SGD
In stock
2.0, 2.0 4.0, 4.0 6, 6 3, 3 3, 3 10, 10 472-0032, 472-0032 1pc(s) 1 TNMGHH-6 16245626 15.99 SGD
In stock
5.0, 5.0 21.5, 21.5 25, 25 160, 160 47, 47 13, 13 471-9921, 471-9921 1pc(s) 1 TNMG-25 16245522 24.99 SGD
In stock
5.0, 5.0 25.0, 25.0 30, 30 250, 250 78, 78 15, 15 471-9930, 471-9930 1pc(s) 1 TNMG-30 16245538 32.99 SGD
In stock
2.0, 2.0 12.5, 12.5 16, 16 91, 91 16, 16 10, 10 471-9981, 471-9981 1pc(s) 1 TNMGH-16 16245583 16.99 SGD
In stock
2.0, 2.0 5.0, 5.0 8, 8 6, 6 4, 4 10, 10 472-0041, 472-0041 1pc(s) 1 TNMGHH-8 16245635 14.99 SGD
Shipped after 2018-02-21
2.0, 2.0 6.0, 6.0 10, 10 10, 10 9, 9 15, 15 472-0059, 472-0059 1pc(s) 1 TNMGHH-10 16245644 11.99 SGD
In stock
3.0, 3.0 7.0, 7.0 13, 13 16, 16 15, 15 15, 15 472-0067, 472-0067 1pc(s) 1 TNMGHH-13 16245653 13.99 SGD
In stock
2.0, 2.0 10.0, 10.0 16, 16 37, 37 31, 31 20, 20 472-0075, 472-0075 1pc(s) 1 TNMGHH-16 16245662 15.99 SGD
In stock
2.5, 2.5 17.5, 17.5 25, 25 112, 112 115, 115 30, 30 472-0091, 472-0091 1pc(s) 1 TNMGHH-25 16245687 27.99 SGD
In stock
3.0, 3.0 20.0, 20.0 30, 30 200, 200 163, 163 30, 30 472-0105, 472-0105 1pc(s) 1 TNMGHH-30 16245696 32.99 SGD
In stock
2.0, 2.0 4.0, 4.0 6, 6 4.8, 4.8 2, 2 8, 8 471-9948, 471-9948 1pc(s) 1 TNMGH-6 16245547 17.99 SGD
Shipped after 2018-02-21
2.0, 2.0 12.5, 12.5 20, 20 60, 60 60, 60 25, 25 472-0083, 472-0083 1pc(s) 1 TNMGHH-20 16245678 26.99 SGD
Shipped after 2018-02-21
5.0, 5.0 25.0, 25.0 30, 30 250, 250 92, 92 17, 17 472-0024, 472-0024 1pc(s) 1 TNMGH-30 16245617 32.99 SGD
In stock
5.0, 5.0 15.0, 15.0 20, 20 139, 139 32, 32 13, 13 471-9999, 471-9999 1pc(s) 1 TNMGH-20 16245592 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Purchase to install dial gauge
5
From Japan
On 2017-08-17 17:28:41
I am now using a desk milling machine because there was no place to install a conventional large magnet holder, so I thought of using a dial gauge attached to this small magnet. I bought a place where female screws were cut and where immediate use was possible. Magnetic force is also sufficient and convenient to use.
This review is about item#16245687.
Interior renovation work
1
From Japan
On 2017-07-11 11:06:25
I used it to find the location of the light iron material of the base but it was not at all attached. I bought a thing of 139 N but I felt it was not powerful.
This review is about item#16245592.
I use it on an umbrella stand.
5
From Japan
On 2017-04-26 15:45:52
I put this to put the umbrella stand outdoors. It is strong. You can use it.
This review is about item#16245617.
Maintenance of cars
4
From Japan
On 2017-01-18 11:24:24
I used it to rescue the screw that fell into a complicated place by inserting a bolt and attaching a wire. Since the magnet is strong, I could safely rescue without screws falling.
This review is about item#16245583.
Foundation
5
From Japan
On 2016-10-14 17:01:27
The work was much more powerful than I thought
This review is about item#16245538.
Modify the deposit, install it with bolts, make it, and use it to measure the height of the product at the site.
5
From Japan
On 2016-09-29 18:16:15
Magnetic force is surprised at strength though it is small. There is a feeling that it still sticks even if placing a 6 mm thick plate of stainless steel on iron, it is the highest.
This review is about item#16245617.
machine
5
From Japan
On 2016-09-29 16:11:19
It was more powerful than I thought. I also want to order at the next creation.
This review is about item#16245538.
Used for pickup mounting of the vibrometer
5
From Japan
On 2016-06-04 11:08:07
For the size, I am surprised by the great adsorption power first! Although the adsorption surface is not entirely on the back side, it is excellent for adsorption on a flat surface, but adsorption on a plane with a small area (outer diameter - 5 mm) is inferior. To the end, adsorption to a plane larger than the outer diameter is the target.
This review is about item#16245522.
Used as handmade parts.
4
From Japan
On 2015-12-10 16:11:55
Compact and high performance is good but expensive.
This review is about item#16245635.

Related Products