Buy more than* S$200* and get FREE SHIPPING

Joint bracket 19 type C

Purpose
Connection fittings. Automotive parts mounting bracket.
Width W (mm)
19
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
Number of Holes Weight (g) TRUSCO Part Number Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Weight (g) TRUSCO Part Number Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 33 482-0380 - 78 28 1pc 1 TK19-C5AB 16247762 3.71 SGD
In stock
6 40 482-0398 25 104 28 1pc 1 TK19-C6AB 16247778 4.92 SGD
Shipped after 2017-10-24
6 55 482-0401 25 193 13.5 1pc 1 TK19-C6B 16247787 6.75 SGD
Shipped after 2017-10-24
3 34 482-0363 - 118 13.5 1pc 1 TK19-C3B 16247744 4.92 SGD
Shipped after 2017-10-24
4 41 482-0371 25 143 13.5 1pc 1 TK19-C4B 16247753 5.44 SGD
Shipped after 2017-10-24
7 47 482-0410 25 129 28 1pc 1 TK19-C7AB 16247796 5.95 SGD
Shipped after 2017-10-24
8 53 482-0428 25 154 28 1pc 1 TK19-C8AB 16247805 5.76 SGD
Shipped after 2017-10-24
ADD TO CART

Related Products