Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint bracket 19-inch L

2.33 (3)
Width W (mm)
19
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Number of Holes Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Hole Pitch (mm) Length L1 (mm) Length L2 (mm) Number of Holes Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
482-0533 - 39 39 2 20 1pc 1 TK19-L2B 16247848 2.99 SGD
In stock
482-0614 25 164 39 7 54 1pc 1 TK19-L7B 16247927 6.99 SGD
In stock
482-0606 25 139 64 7 54 1pc 1 TK19-L7AB 16247918 6.99 SGD
In stock
482-0584 25 114 39 5 40 1pc 1 TK19-L5B 16247893 3.99 SGD
In stock
482-0592 25 89 89 6 47 1pc 1 TK19-L6AB 16247902 3.99 SGD
In stock
482-0568 25 89 39 4 34 1pc 1 TK19-L4B 16247875 3.99 SGD
In stock
482-0576 25 89 64 5 41 1pc 1 TK19-L5AB 16247884 6.99 SGD
In stock
482-0541 25 64 39 3 27 1pc 1 TK19-L3B 16247857 2.99 SGD
In stock
482-0622 25 114 89 7 54 1pc 1 TK19-L7BB 16247936 3.99 SGD
In stock
482-0550 25 64 64 4 34 1pc 1 TK19-L4AB 16247866 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Fixing the pole
1
From Japan
On 2017-11-24 23:11:05
I peeled off the pasted seal, and the paint got stripped. Painting is too weak, it is also terrible to stick a seal on it.
This review is about item#16247848.
Fixing the pole
1
From Japan
On 2017-11-23 12:26:57
Since the seal was affixed, it was peeled off, and the paint was peeled off. The paint is weak and it is not usable, please do not stick a sticker that peels off paint.
This review is about item#16247848.
Mounting of automobile parts
5
From Japan
On 2016-02-01 16:06:02
cheap! simple! Just right!
This review is about item#16247848.

Related Products