Buy more than* S$200* and get FREE SHIPPING

Joint bracket 19-inch flat

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Hole Pitch (mm)
25
Width W (mm)
19
Length L2 (mm)
-
Plate Thickness (mm)
2
Hole Diameter (phi mm)
6.5
...see all>
Product Options
ADD TO CART
Length L1 (mm) Number of Holes Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L1 (mm) Number of Holes Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 3 19 482-0444 1pc 1 TK19-F3B 16248103 2.99 SGD
In stock
150 6 38 482-0479 1pc 1 TK19-F6B 16248137 2.99 SGD
In stock
100 4 25 482-0452 1pc 1 TK19-F4B 16248112 2.99 SGD
In stock
200 8 51 482-0495 1pc 1 TK19-F8B 16248155 3.99 SGD
In stock
175 7 45 482-0487 1pc 1 TK19-F7B 16248146 3.99 SGD
In stock
50 2 12 482-0436 1pc 1 TK19-F2B 16248094 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to strengthen the wooden part of the outer wall
5
From Japan
On 2017-10-22 09:19:02
It was rich in size, so I chose the right size so it was very helpful. It was also saved that the quantity can also be purchased in units of one. Thank you very much.
This review is about item#16248103.
Metal fitting for attaching solar panel to roof carrier of private car
5
From Japan
On 2017-09-05 15:37:40
Because the thickness was 2 mm, I thought it was a bit thin, but it is enough strength. It's hard to find the size of the countryside in the countryside, this time it was very helpful.
This review is about item#16248103.
As a mounting hardware
5
From Japan
On 2017-04-11 08:13:17
Painting was also solid and it was a good hardware thing. I would like to purchase again. Since it is difficult to understand the dimension notation, it will be appreciated if you can improve it.
This review is about item#16248137.

Related Products