Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joint fitting 24-inch cross-shaped flat

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length L1 (mm)
105
Width W (mm)
24
Length L2 (mm)
100
Number of Holes
5
Plate Thickness (mm)
2.3
Hole Diameter (phi mm)
6.5
Weight (g)
62
TRUSCO Part Number
482-0835
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TK24-FX4B 16248304 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products