Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood, Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood, Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood, Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood
2015 Trusco Published Pages
3 1629
Blade Length (mm)
270
Weight (g)
183
Overall Length (mm)
610
Material
Blade / knife for carbon steel, handle / rattan
TRUSCO Part Number
487-9155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TN-270 16253335 24.99 SGD
In stock
ADD TO CART

Related Products