Buy more than* S$200* and get FREE SHIPPING

Magnet Holder

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Plug Angle (mm)
6.35
Weight (g)
20
Overall Length (mm)
60
TRUSCO Part Number
487-9422
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TRD-MH 16256537 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for the electric driver at DIY.
5
From Japan
On 2017-04-12 22:26:25
It is good that the magnet works better than I thought. It is easy to use for electric screwdriver etc as bit can be swapped quickly.
This review is about item#16256537.
Used when assembling machine
5
From Japan
On 2016-12-01 17:39:24
Compared to what we had from before, the external shape of the bit insertion side has become slim and it was very good that the magnet holder could work without interference even in a narrow place.
This review is about item#16256537.

Related Products