Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Available Shaft Diameter (mm)
4.5-5.5
Compatible Size (phi mm)
4.5-5.5
Weight (g)
4.5
Overall Length (mm)
19
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
478-9369 1pc 1 TMCM-B 16256817 5.99 SGD
In stock
478-9377 1pc 1 TMCM-OR 16256826 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installation of sanitary ware
4
From Japan
On 2018-01-29 15:35:37
Although some tightness is needed to attach to the bit, even when time passes like other goods, the rattling does not occur and the magnetic force is powerful.
This review is about item#16256826.
Attachment to Impact Bit
5
From Japan
On 2018-01-25 18:24:30
Tips are necessary for installation, but the magnetic force is strong, you go and do not move or worry about falling.
This review is about item#16256817.

Related Products