Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sewing Scissors

2015 Trusco Published Pages
2 0644
Blade Thickness (mm)
3
Blade Length (mm)
85
Weight (g)
119
Overall Length (mm)
210
Material
(Blade portion) Stainless SUS420 J2 (TST over 210), stainless AUS6 (TST over 240), (handle) glass fiber-filled nylon 66, (tacks) glass fiber-filled nylon 66
TRUSCO Part Number
478-9911
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 TST-210 16256862 24.46 SGD
In stock
ADD TO CART

Related Products